Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Loose Absorbents

24 results found that include 78 Products

Whether you need to clean up a non-toxic spill or dangerous chemical, Grainger has loose absorbents to help you solve the problem. Choose from a broad range of absorbents with a base of acrylic, clay, inert or organic materials. Plan ahead and help reduce your risk of slips and trips or chemical exposure. Count on Grainger for loose absorbents to help meet your needs.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • OIL-DRI Universal Absorbents

    OIL-DRI

    OIL-DRI Universal Absorbents

    Multiple items available11

    $3.99 - $664.00

  • BRADY SPC ABSORBENTS Oil-Based Liquid Absorbents

    BRADY SPC ABSORBENTS

    BRADY SPC ABSORBENTS Oil-Based Liquid Absorbents

    Multiple items available2

    $17.99 - $41.20

  • NEW PIG Universal Absorbents

    NEW PIG

    NEW PIG Universal Absorbents

    Multiple items available10

    $15.99 - $1,052.00

  • Universal Montmorillonite Clay Loose Absorbent, Absorbs 5 gal., 50 lb. Bag

    OIL-DRI

    Universal Montmorillonite Clay Loose Absorbent, Absorbs 5 gal., 50 lb. Bag

    Item # 20UP921

    Web Price
    $18.21 / each
  • CONDOR Universal Absorbents

    CONDOR

    CONDOR Universal Absorbents

    Multiple items available3

    $7.46 - $13.68

  • Universal Absorbent Spill Powder, 16 oz. Shaker Bottle

    BIG D

    Universal Absorbent Spill Powder, 16 oz. Shaker Bottle

    Item # 2U2851

    Web Price
    $67.36 / pkg. of 6
  • ULTRATECH Oil-Based Liquid Absorbents

    ULTRATECH

    ULTRATECH Oil-Based Liquid Absorbents

    Multiple items available4

    $32.43 - $517.00

  • Universal Acrylic Polymer Solidifer, Absorbs 1.6 gal., 0.6 oz. Bag

    OATEY

    Universal Acrylic Polymer Solidifer, Absorbs 1.6 gal., 0.6 oz. Bag

    Item # 20CM221

    Web Price
    $4.99 / each
  • SPILL FIX Universal Absorbents

    SPILL FIX

    SPILL FIX Universal Absorbents

    Multiple items available2

    $17.44 - $41.35

  • NEW PIG Oil-Based Liquid Absorbents

    NEW PIG

    NEW PIG Oil-Based Liquid Absorbents

    Multiple items available6

    $30.00 - $523.00

  • Universal Bodily Fluid Solidifier, 8 oz. Shaker Bottle

    HONEYWELL NORTH

    Universal Bodily Fluid Solidifier, 8 oz. Shaker Bottle

    Item # 6T4021

    Web Price
    $14.99 / each
  • Universal 100% Post Consumer Paper Waste Loose Absorbent, Absorbs 16.7 gal., 30 lb. Bag

    BRADY SPC ABSORBENTS

    Universal 100% Post Consumer Paper Waste Loose Absorbent, Absorbs 16.7 gal., 30 lb. Bag

    Item # 15U8271

    Web Price
    $13.99 / each
  • GRAINGER APPROVED Universal Absorbents

    GRAINGER APPROVED

    GRAINGER APPROVED Universal Absorbents

    Multiple items available4

    $8.45 - $254.00

  • Universal Cellulose Loose Absorbent, 12 oz. Shaker Bottle

    TOUGH GUY

    Universal Cellulose Loose Absorbent, 12 oz. Shaker Bottle

    Item # 3EEE81

    Web Price
    $66.50 / pkg. of 6
  • SPILL MAGIC Universal Absorbents

    SPILL MAGIC

    SPILL MAGIC Universal Absorbents

    Multiple items available10

    $9.05 - $60.50

  • Chemical, Hazmat Montmorillonite Clay Loose Absorbent, Absorbs 4.2 gal, 40 qt. Bag

    OIL-DRI

    Chemical, Hazmat Montmorillonite Clay Loose Absorbent, Absorbs 4.2 gal, 40 qt. Bag

    Item # 487F151

    Web Price
    $18.25 / each