Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

LED Landscape Lighting

103 results found that include 108 Products

LED landscape lighting from Grainger includes low voltage cables, LED light strip kits, LED fixtures, recessed uplights, string lights, and landscape control center and transformer. Low voltage cables run from the control center down the path of lighting. As plants and vegetation grow, the fixtures can be moved along the cable within an 8-foot diameter from the existing connection.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Step Light

    HUBBELL LIGHTING - KIM

    Step Light

    Multiple items available4

    $203.94 - $262.14

  • LED Mini Deck Light, Outdoor, Solar

    MOONRAYS

    LED Mini Deck Light, Outdoor, Solar

    Item # 38NH781

    Web Price
    $13.13 / each
  • LED Mini Deck Light, Outdoor, Solar, Bronze

    MOONRAYS

    LED Mini Deck Light, Outdoor, Solar, Bronze

    Item # 38NH791

    Web Price
    $12.21 / each
  • LED Bollard, 120VAC, 30" H, 9.5W, 2700K

    PHILIPS HADCO

    LED Bollard, 120VAC, 30" H, 9.5W, 2700K

    Item # 53UM421

    Web Price
    $375.95 / each
  • LED Bollard

    HUBBELL LIGHTING - OUTDOOR

    LED Bollard

    Multiple items available3

    $876.53 - $1,130.94

  • LED Accent Light, 12VAC, 7W, 3000K

    PHILIPS HADCO

    LED Accent Light, 12VAC, 7W, 3000K

    Item # 53UL721

    Web Price
    $125.66 / each
  • In-Grade Light, 12VAC, 5" H, 3000K

    PHILIPS HADCO

    In-Grade Light, 12VAC, 5" H, 3000K

    Item # 53UM941

    Web Price
    $206.00 / each
  • LED Accent Light, 120 to 277VAC, 4000K

    PHILIPS HADCO

    LED Accent Light, 120 to 277VAC, 4000K

    Item # 53UL641

    Web Price
    $362.56 / each
  • Landscape Light, 120VAC, 8-1/4" H, 7W, 3000K

    PHILIPS HADCO

    Landscape Light, 120VAC, 8-1/4" H, 7W, 3000K

    Item # 53UM951

    Web Price
    $284.80 / each
  • LED Bollard, 120 to 277VAC, 37-7/8" H, 25W

    PHILIPS HADCO

    LED Bollard, 120 to 277VAC, 37-7/8" H, 25W

    Item # 53UM481

    Web Price
    $1,224.67 / each
  • LED Bollard, 1005 Lumens, 4200K, 25W

    HUBBELL LIGHTING - KIM

    LED Bollard, 1005 Lumens, 4200K, 25W

    Item # 45VT621

    Web Price
    $1,490.41 / each
  • LED Deck Sconce, Outdoor Solar, Rubd Brnze

    MOONRAYS

    LED Deck Sconce, Outdoor Solar, Rubd Brnze

    Item # 38NH801

    Web Price
    $23.18 / each
  • Round LED Step Light

    LITHONIA LIGHTING

    Round LED Step Light

    Item # 26X6991

    Web Price
    $127.41 / each
  • Square LED Step Light

    LITHONIA LIGHTING

    Square LED Step Light

    Item # 26X6981

    Web Price
    $147.79 / each
  • Mini LED Light, 120VAC, 5-9/16" H, 9W, 3000K

    PHILIPS HADCO

    Mini LED Light, 120VAC, 5-9/16" H, 9W, 3000K

    Item # 53UM971

    Web Price
    $445.48 / each
  • LED Accent Light, 12VAC, 3000K

    PHILIPS HADCO

    LED Accent Light, 12VAC, 3000K

    Item # 53UL791

    Web Price
    $169.44 / each