Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

LED Decorative Lighting

115 results found that include 115 Products

LED decorative lighting from Grainger can beautify spaces and help create ambience. Wall cylinder and downlight lighting can be ideal for accent lighting in a hallway. Rope lights and tape lighting can provide low-profile, flexible decorative LED lighting and use 80 to 90% less energy than incandescents. Use tape lights and string lights for general indirect illumination and for under-cabinet, cove and entertainment center applications. Get the LED decorative lighting you need at Grainger.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • LED Flush Mount Light, 11in, 16W, 4000K

    LITHONIA LIGHTING

    LED Flush Mount Light, 11in, 16W, 4000K

    Item # 22LU341

    Web Price
    $60.25 / each
  • String Light, 50 LED, WarmWht, Concave

    LUMAPRO

    String Light, 50 LED, WarmWht, Concave

    Item # 21AP671

    Web Price
    $26.00 / each
  • LED Rope Light, 3000K, 18Ft, 120V

    LUMAPRO

    LED Rope Light, 3000K, 18Ft, 120V

    Item # 30F5151

    Web Price
    $59.75 / each
  • LED Flush Mount, 35W, 4000K, 120V, 3100 lm

    LITHONIA LIGHTING

    LED Flush Mount, 35W, 4000K, 120V, 3100 lm

    Item # 30YT601

    Web Price
    $184.00 / each
  • LED Flush Mt, 13in, 4000K, In and Outdoors

    LITHONIA LIGHTING

    LED Flush Mt, 13in, 4000K, In and Outdoors

    Item # 38RV591

    Web Price
    $104.50 / each
  • LED Rope Light, 115.5W, 6400K, 945 lm, 120V

    AMERICAN LIGHTING

    LED Rope Light, 115.5W, 6400K, 945 lm, 120V

    Item # 38NH661

    Web Price
    $404.00 / each
  • LED Flush Mount Light, 14in, 24W, 4000K

    LITHONIA LIGHTING

    LED Flush Mount Light, 14in, 24W, 4000K

    Item # 22LU351

    Web Price
    $76.75 / each
  • LED Rope Light, 3000K, 6Ft, 120V

    LUMAPRO

    LED Rope Light, 3000K, 6Ft, 120V

    Item # 30F5201

    Web Price
    $24.15 / each
  • LED Rope Light, 5000K, 150Ft, 120V

    LUMAPRO

    LED Rope Light, 5000K, 150Ft, 120V

    Item # 30F5231

    Web Price
    $389.00 / each
  • String Light, 70 LED, White, Concave

    LUMAPRO

    String Light, 70 LED, White, Concave

    Item # 21AP691

    Web Price
    $32.90 / each
  • LED Vapor Tight, Wall Mount

    LITHONIA LIGHTING

    LED Vapor Tight, Wall Mount

    Item # 26X7021

    Web Price
    $192.50 / each
  • LED Flush Mount, 13in, Rnd, White, 3000K

    LITHONIA LIGHTING

    LED Flush Mount, 13in, Rnd, White, 3000K

    Item # 38RV541

    Web Price
    $82.50 / each
  • LED Square Light, 14in, 24W, 4000K

    LITHONIA LIGHTING

    LED Square Light, 14in, 24W, 4000K

    Item # 22LU371

    Web Price
    $77.25 / each
  • LED Vapor Tight, Ceiling Mount

    LITHONIA LIGHTING

    LED Vapor Tight, Ceiling Mount

    Item # 26X7011

    Web Price
    $189.00 / each
  • LED Flush Mount Light, 660L, 9W, 4000K

    LITHONIA LIGHTING

    LED Flush Mount Light, 660L, 9W, 4000K

    Item # 22LU331

    Web Price
    $40.20 / each
  • LED Flush Mount, Rnd, White, Al, 3000K, 9.3W

    LITHONIA LIGHTING

    LED Flush Mount, Rnd, White, Al, 3000K, 9.3W

    Item # 38TA061

    Web Price
    $40.80 / each