Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Label Protectors

5 results found that include 14 Products

Browse a selection of label protectors from Grainger. Keep your brand and important end user information visibly protected in rugged indoor or outdoor environments where durability is required. There are clear protective overlays, paper label protective overlays and right-to-know label overlaminates available. Label protectors are constructed with polyester or PVC material and accommodate a wide range of sizes.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Clear Protective Overlay, Width 10", Height 6", 100 PK

    MIGHTY LINE

    Clear Protective Overlay, Width 10", Height 6", 100 PK

    Item # 24PT771

    Web Price
    $199.00 / pkg. of 100
  • Paper Label Protective Overlay

    BRADY

    Paper Label Protective Overlay

    Multiple items available7

    $12.85 - $55.75

  • Floor Label Protective Overlay, Width 6", Height 9", 100 PK

    CONDOR

    Floor Label Protective Overlay, Width 6", Height 9", 100 PK

    Item # 45VR621

    Web Price
    $173.50 / pkg. of 100
  • Right-to-Know Label Overlaminate

    BRADY

    Right-to-Know Label Overlaminate

    Multiple items available4

    $12.40 - $83.25

  • Clear Protective Overlay, Width 2", Height 4", 1000 PK

    GHS SAFETY

    Clear Protective Overlay, Width 2", Height 4", 1000 PK

    Item # 41G4741

    Clearance Price
    $77.85 / pkg. of 1,000
    Web Price $81.94