Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

ARGOS TECHNOLOGIES Lab Diagnostics

17 results found that include 17 Products

Lab diagnostics equipment helps maintain a high level of accuracy in lab testing. Lab diagnostic supplies include detection reagents, dyes and stains, purified antigens, primary antibodies and cell research equipment. Cell research equipment is used for electroporation, which uses electrical pulses to allow the addition of molecules to a host cell, and electrofusion, which merges cells with electrical current. Detection reagents assist in detecting and quantifying antibody-antigen reactions. Drug and alcohol test kits help companies, healthcare organizations, and law enforcement agencies detect substance abuse.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Cryovial Workstation, Plastic, 1" H, Blue

    ARGOS TECHNOLOGIES

    Cryovial Workstation, Plastic, 1" H, Blue

    Item # 48WF841

    Web Price
    $30.40 / each
  • Cap insert, Plastic, 0.15" H, White, PK100

    ARGOS TECHNOLOGIES

    Cap insert, Plastic, 0.15" H, White, PK100

    Item # 48WF881

    Web Price
    $6.70 / pkg. of 100
  • Cryogenic Vial 2D Box, 5-1/4" L, Natural

    ARGOS TECHNOLOGIES

    Cryogenic Vial 2D Box, 5-1/4" L, Natural

    Item # 48WF971

    Web Price
    $25.80 / each
  • Ice Bucket, 6.75" H x 10.88" L, Blue

    ARGOS TECHNOLOGIES

    Ice Bucket, 6.75" H x 10.88" L, Blue

    Item # 48WF431

    Web Price
    $47.00 / each
  • Cryogenic Vial 2D Box, 3-3/4" H, Natural

    ARGOS TECHNOLOGIES

    Cryogenic Vial 2D Box, 3-3/4" H, Natural

    Item # 48WF981

    Web Price
    $25.80 / each
  • Cryogenic Vial 2D Box, 2in H, Natural

    ARGOS TECHNOLOGIES

    Cryogenic Vial 2D Box, 2in H, Natural

    Item # 48WF991

    Web Price
    $25.80 / each
  • Ice Pan, 5" H x 12" L, Blue

    ARGOS TECHNOLOGIES

    Ice Pan, 5" H x 12" L, Blue

    Item # 48WF451

    Web Price
    $37.60 / each
  • Cryogenic Vial 2D Box, 5-1/4" W, Natural

    ARGOS TECHNOLOGIES

    Cryogenic Vial 2D Box, 5-1/4" W, Natural

    Item # 48WG011

    Web Price
    $25.80 / each
  • Cap Insert, Plastic, 0.15in H, Yellow, PK100

    ARGOS TECHNOLOGIES

    Cap Insert, Plastic, 0.15in H, Yellow, PK100

    Item # 48WF891

    Web Price
    $6.70 / pkg. of 100
  • Ice Pan, 4.75" H x 14.7" L, Green

    ARGOS TECHNOLOGIES

    Ice Pan, 4.75" H x 14.7" L, Green

    Item # 48WF461

    Web Price
    $47.00 / each
  • Cap insert, Plastic, 0.15" H, Purple, PK100

    ARGOS TECHNOLOGIES

    Cap insert, Plastic, 0.15" H, Purple, PK100

    Item # 48WF901

    Web Price
    $6.70 / pkg. of 100
  • Cap insert, Plastic, 0.15" H, Red, PK100

    ARGOS TECHNOLOGIES

    Cap insert, Plastic, 0.15" H, Red, PK100

    Item # 48WF871

    Web Price
    $6.70 / pkg. of 100
  • Cryovial Workstation, Plastic, 1" H, Red

    ARGOS TECHNOLOGIES

    Cryovial Workstation, Plastic, 1" H, Red

    Item # 48WF851

    Web Price
    $30.40 / each
  • Cap insert, Plastic, 0.15" H, Green, PK100

    ARGOS TECHNOLOGIES

    Cap insert, Plastic, 0.15" H, Green, PK100

    Item # 48WF911

    Web Price
    $6.70 / pkg. of 100
  • Ice Bucket, 4.50in H x 10.88in L, Black

    ARGOS TECHNOLOGIES

    Ice Bucket, 4.50in H x 10.88in L, Black

    Item # 48WF421

    Web Price
    $37.60 / each
  • Cap Insert, Plastic, 0.15in H, Blue, PK100

    ARGOS TECHNOLOGIES

    Cap Insert, Plastic, 0.15in H, Blue, PK100

    Item # 48WF861

    Web Price
    $6.70 / pkg. of 100