Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Kitchen Cabinet Racks and Organizers

14 results found that include 14 Products

Organize tableware and kitchen essentails with a selection of Grainger-supplied kitchen cabinet racks and organizers. These food service essentials are designed to help prevent breakage while making dishes and other items easy to track and access. Let Grainger help you stay organized with a variety of kitchen cabinet racks and organizers.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Chrome Cabinet Organizer, Width 17-1/2", Height 10-1/2", Length 11-3/4"

    HONEY-CAN-DO

    Chrome Cabinet Organizer, Width 17-1/2", Height 10-1/2", Length 11-3/4"

    Item # 30XN021

    Web Price
    $53.00 / each
  • White Lid Organizer, Width 5-5/8", Height 3-3/8", Length 13-5/16"

    HONEY-CAN-DO

    White Lid Organizer, Width 5-5/8", Height 3-3/8", Length 13-5/16"

    Item # 30XM961

    Web Price
    $10.65 / each
  • Silver Organizer Rack, Width 9-51/64", Height 11-51/64", Length 17-45/64"

    SANDUSKY

    Silver Organizer Rack, Width 9-51/64", Height 11-51/64", Length 17-45/64"

    Item # 489K271

    Web Price
    $68.75 / each
  • White Organizer Rack, Width 7-1/4", Height 7-1/4", Length 18"

    HONEY-CAN-DO

    White Organizer Rack, Width 7-1/4", Height 7-1/4", Length 18"

    Item # 30XM901

    Web Price
    $20.05 / each
  • White Organizer Rack, Width 10", Height 9-1/8", Length 22-1/16"

    HONEY-CAN-DO

    White Organizer Rack, Width 10", Height 9-1/8", Length 22-1/16"

    Item # 30XM911

    Web Price
    $26.00 / each
  • Black Shelf Organizer, Width 14-7/8", Height 26", Length 6"

    HONEY-CAN-DO

    Black Shelf Organizer, Width 14-7/8", Height 26", Length 6"

    Item # 30XM991

    Web Price
    $16.80 / each
  • White Plate Organizer, Width 5", Height 5-5/8", Length 10-3/4"

    HONEY-CAN-DO

    White Plate Organizer, Width 5", Height 5-5/8", Length 10-3/4"

    Item # 30XM971

    Web Price
    $8.25 / each
  • White Organizer Rack, Width 9-3/4", Height 8", Length 15-3/4"

    HONEY-CAN-DO

    White Organizer Rack, Width 9-3/4", Height 8", Length 15-3/4"

    Item # 30XM921

    Web Price
    $20.05 / each
  • Chrome Cabinet Organizer, Width 17-3/4", Height 11", Length 14-3/4"

    HONEY-CAN-DO

    Chrome Cabinet Organizer, Width 17-3/4", Height 11", Length 14-3/4"

    Item # 30XN011

    Web Price
    $67.25 / each
  • Black Organizer Rack, Width 7-1/2", Height 10", Length 10"

    HONEY-CAN-DO

    Black Organizer Rack, Width 7-1/2", Height 10", Length 10"

    Item # 30XM981

    Web Price
    $23.40 / each
  • White Organizer Rack, Width 7", Height 6-1/2", Length 12"

    HONEY-CAN-DO

    White Organizer Rack, Width 7", Height 6-1/2", Length 12"

    Item # 30XM931

    Web Price
    $11.65 / each
  • White Organizer Rack, Width 12-1/8", Height 9-29/64", Length 18-9/16"

    HONEY-CAN-DO

    White Organizer Rack, Width 12-1/8", Height 9-29/64", Length 18-9/16"

    Item # 30XM891

    Web Price
    $21.35 / each
  • White Can Rack, Width 11", Height 5-1/8", Length 5-1/8"

    HONEY-CAN-DO

    White Can Rack, Width 11", Height 5-1/8", Length 5-1/8"

    Item # 30XM951

    Web Price
    $17.50 / each
  • White Organizer Rack, Width 5-1/4", Height 5", Length 11-1/2"

    HONEY-CAN-DO

    White Organizer Rack, Width 5-1/4", Height 5", Length 11-1/2"

    Item # 30XM941

    Web Price
    $6.40 / each