Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

KEYSHAFT

2 results found that include 526 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • KEYSHAFT Standard Keyed Shafts

    KEYSHAFT

    KEYSHAFT Standard Keyed Shafts

    Multiple items available472

    $9.63 - $1,139.20

  • About these products

    Formed in standard proportions, these keyed shafts are suitable for OEM and replacement applications such as motors. Each features a precision diameter and a keyway cut into it for tight tolerances and reduced vibration. All material is furnished as cold-drawn, ground, and polished. Dia. tolerance: -0.001""/-0.0025"" Key width tolerance: +0.003""/-0.000"" Straightness tolerance: 0.012"" per ft.

    304/316 Stainless Steel is corrosion-resistant and suitable for use in food processing applications.

    Aluminum features lightweight, screw machine-grade aluminum that is ideal for robotic applications.

    Carbon Steel Grade 1045 is tougher than basic low-carbon steel, but can be easily machined for secondary operations.

    KEYSHAFT Standard Keyed Shafts
  • KEYSHAFT Metric Keyed Shafts

    KEYSHAFT

    KEYSHAFT Metric Keyed Shafts

    Multiple items available54

    $27.85 - $415.00

  • About these products

    Formed in metric proportions, these keyed shafts are suitable for OEM and replacement applications such as motors. Each features a precision diameter and a keyway cut into it for tight tolerances and reduced vibration. All material is furnished as cold-drawn, ground, and polished. Dia. tolerance: -0.001""/-0.0025"" Key width tolerance: +0.003""/-0.000"" Straightness tolerance: 0.012"" per ft.

    Carbon Steel Grade 1045 is tougher than basic low-carbon steel, but can be easily machined for secondary operations.

    KEYSHAFT Metric Keyed Shafts