Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Jointers

11 results found that include 11 Products

From mortise and tenon to dovetails and dados, Grainger offers a selection of jointers designed to help you finish joint edges in preparation for joining one piece to another. Whether you are a woodworking enthusiast or a master carpenter, Grainger can help you find the right jointer and other finishing tools to help you bring your woodworking projects to life.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Jointer, Cast Iron, 3 HP

    JET

    Jointer, Cast Iron, 3 HP

    Item # 36VE241

    Web Price
    $4,621.85 / each
  • Long Bed Parallelogram Jointer, 3 HP

    BAILEIGH INDUSTRIAL

    Long Bed Parallelogram Jointer, 3 HP

    Item # 36HZ671

    Web Price
    $2,815.94 / each
  • Long Bed Jointer, 1-1/2 HP, 60 Hz

    BAILEIGH INDUSTRIAL

    Long Bed Jointer, 1-1/2 HP, 60 Hz

    Item # 36HZ661

    Web Price
    $1,531.01 / each
  • Jointer,  3 HP, 3/4 In

    POWERMATIC

    Jointer, 3 HP, 3/4 In

    Item # 42W8821

    Web Price
    $8,582.49 / each
  • Long Bed Parallelogram Jointer, 5 HP

    BAILEIGH INDUSTRIAL

    Long Bed Parallelogram Jointer, 5 HP

    Item # 36HZ681

    Web Price
    $5,127.22 / each
  • Jointer, Cast Iron, 2 HP

    POWERMATIC

    Jointer, Cast Iron, 2 HP

    Item # 36VE171

    Web Price
    $3,881.66 / each
  • Jointer, Cast Iron, 1 HP

    POWERMATIC

    Jointer, Cast Iron, 1 HP

    Item # 36VE161

    Web Price
    $1,862.69 / each
  • Jointer, Steel, 2 HP, 452 lb.

    JET

    Jointer, Steel, 2 HP, 452 lb.

    Item # 52XJ041

    Web Price
    $1,849.10 / each
  • Jointer Kit, 1 HP, 1/2 In

    JET

    Jointer Kit, 1 HP, 1/2 In

    Item # 42W8841

    Web Price
    $1,268.40 / each
  • Jointer, Steel, 2 HP, 456 lb.

    JET

    Jointer, Steel, 2 HP, 456 lb.

    Item # 52XJ051

    Web Price
    $2,497.72 / each
  • Jointer, Cast Iron, 1 HP, 60 Hz

    POWERMATIC

    Jointer, Cast Iron, 1 HP, 60 Hz

    Item # 36VE151

    Web Price
    $1,177.31 / each