Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Incontinence Supplies

33 results found that include 33 Products

Order incontinence supplies from Grainger in bulk and save! Shop here for adult wipes, bladder control pads, dry wash cloths, underpads and warm bath cleansing washcloths. When you need incontinence supplies for your health care facility, check out the selection at Grainger.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Chair Pad, 18" x 20"

    DMI

    Chair Pad, 18" x 20"

    Item # 34KY431

    Web Price
    $12.35 / each
  • Combination Douche and Enema System, 4-3/16" x 8-3/32"

    MABIS

    Combination Douche and Enema System, 4-3/16" x 8-3/32"

    Item # 34KY251

    Web Price
    $19.56 / each
  • Male 20 oz. Bag , 6" x 5"

    DMI

    Male 20 oz. Bag , 6" x 5"

    Item # 34KY231

    Web Price
    $11.80 / each
  • Disposable Underpads, 17" x 24", Package Quantity 300

    COVIDIEN

    Disposable Underpads, 17" x 24", Package Quantity 300

    Item # 49K8651

    Web Price
    $57.68 / pkg. of 300
  • Disposable Underpads, 23 x 24", Package Quantity 200

    DYNAREX

    Disposable Underpads, 23 x 24", Package Quantity 200

    Item # 49Y7171

    Web Price
    $41.45 / pkg. of 200
  • Disposable Underpads, 17 x 24", Package Quantity 300

    DYNAREX

    Disposable Underpads, 17 x 24", Package Quantity 300

    Item # 49Y7161

    Web Price
    $37.08 / pkg. of 300
  • Disposable Underpads, 23 x 36", Package Quantity 150

    DYNAREX

    Disposable Underpads, 23 x 36", Package Quantity 150

    Item # 49Y7181

    Web Price
    $41.45 / pkg. of 150
  • Disposable Underpads, 30 x 30", Package Quantity 100

    DYNAREX

    Disposable Underpads, 30 x 30", Package Quantity 100

    Item # 49Y7201

    Web Price
    $57.68 / pkg. of 100
  • Disposable Underpads, 23" x 36", Package Quantity 72

    COVIDIEN

    Disposable Underpads, 23" x 36", Package Quantity 72

    Item # 49K8691

    Web Price
    $47.42 / pkg. of 72
  • Disposable Underpads, 23 x 36", Package Quantity 150

    DYNAREX

    Disposable Underpads, 23 x 36", Package Quantity 150

    Item # 49Y7191

    Web Price
    $50.72 / pkg. of 150
  • Incontinence Pull-On Pant, 30" to 36"

    DMI

    Incontinence Pull-On Pant, 30" to 36"

    Item # 34KY391

    Web Price
    $11.45 / each
  • Disposable Liners Pads, 4-1/2" x 14", Package Quantity 25

    DMI

    Disposable Liners Pads, 4-1/2" x 14", Package Quantity 25

    Item # 52JT861

    Web Price
    $22.65 / pkg. of 25
  • Reusable Underpad, 10" x 9"

    DMI

    Reusable Underpad, 10" x 9"

    Item # 34KY471

    Web Price
    $20.85 / each
  • Incontinence Pull-On Pant, 38" to 44"

    DMI

    Incontinence Pull-On Pant, 38" to 44"

    Item # 34KY401

    Web Price
    $12.35 / each
  • Incontinence Pull-On Pant, 46" to 52"

    DMI

    Incontinence Pull-On Pant, 46" to 52"

    Item # 34KY411

    Web Price
    $13.67 / each
  • Male Suspensory Urinal, 12-3/16" x 6"

    DMI

    Male Suspensory Urinal, 12-3/16" x 6"

    Item # 34KY221

    Web Price
    $45.32 / each