Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

IC Insertion and Extraction Tools

10 results found that include 10 Products

Grainger carries IC insertion and extraction tools in a variety of types and sizes. These instruments help make inserting integrated circuits simpler and quicker. Rugged steel construction help provide strength and durability. Instruments constructed of aluminum offer moisture and corrosion resistance. IC insertion and extraction tools offer convenient color coding by size. Shop Grainger today for the IC insertion and extraction tools to help you get the job done right!Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Extraction Tool, DIP/IC, 4 In, 8 to 24 Pins

    OK INDUSTRIES

    Extraction Tool, DIP/IC, 4 In, 8 to 24 Pins

    Item # 23Z4081

    Web Price
    $4.10 / each
  • Insert/Extract Kit, DIP/IC, 8-40 Pins, 5 Pc

    OK INDUSTRIES

    Insert/Extract Kit, DIP/IC, 8-40 Pins, 5 Pc

    Item # 23Z3721

    Web Price
    $83.50 / each
  • Lamp Extractor, Plastic, 1/2 x 4 In

    JONARD TOOLS

    Lamp Extractor, Plastic, 1/2 x 4 In

    Item # 23Z4071

    Web Price
    $18.90 / each
  • Extraction Tool, PLCC, 20 to 128 Pins, ESD

    OK INDUSTRIES

    Extraction Tool, PLCC, 20 to 128 Pins, ESD

    Item # 23Z3701

    Web Price
    $21.50 / each
  • Extraction Tool,  ESD,  4 In.

    ECLIPSE

    Extraction Tool, ESD, 4 In.

    Item # 23PA501

    Web Price
    $7.60 / each
  • Insertion Tool, IC, 24 to 28 Pins

    JONARD TOOLS

    Insertion Tool, IC, 24 to 28 Pins

    Item # 40J7421

    Web Price
    $19.10 / each
  • Extraction Tool, PLCC, 4 In, 20 to 128 Pins

    OK INDUSTRIES

    Extraction Tool, PLCC, 4 In, 20 to 128 Pins

    Item # 23Z3711

    Web Price
    $10.90 / each
  • Extraction Tool, DIP/IC, 4 In, 24 - 40 Pins

    OK INDUSTRIES

    Extraction Tool, DIP/IC, 4 In, 24 - 40 Pins

    Item # 23Z3691

    Web Price
    $21.95 / each
  • Insertion Tool, IC, 14 to 16 Pins

    JONARD TOOLS

    Insertion Tool, IC, 14 to 16 Pins

    Item # 40J7411

    Web Price
    $19.15 / each
  • Insertion Tool, IC, 36 to 40 Pins

    JONARD TOOLS

    Insertion Tool, IC, 36 to 40 Pins

    Item # 40J7431

    Web Price
    $21.85 / each