Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Hygienic Shovels

53 results found that include 53 Products

Find the best hygienic shovels on the market at Grainger. Browse our wide selection, from ergonomic to industrial to large blade shovels and more. Find exactly the tool you need for your furniture, hospitality and food service facility. Shop our selection of hygienic shovels today!Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Hygienic Shovel, Red, 14 x 17 In, 42 In L

    REMCO

    Hygienic Shovel, Red, 14 x 17 In, 42 In L

    Item # 3UE301

    Web Price
    $49.83 / each
  • Hygienic Shovel, 42 In. L, Purple

    REMCO

    Hygienic Shovel, 42 In. L, Purple

    Item # 18G9541

    Web Price
    $49.83 / each
  • Hygienic Shovel, YLW, 14 x 17 In, 42 In L

    REMCO

    Hygienic Shovel, YLW, 14 x 17 In, 42 In L

    Item # 3UE321

    Web Price
    $49.83 / each
  • Hygienic Shovel, Green, 14 x 17 In, 42 In L

    REMCO

    Hygienic Shovel, Green, 14 x 17 In, 42 In L

    Item # 3UE281

    Web Price
    $49.83 / each
  • Hygienic Shovel, 14 In. W, Black

    REMCO

    Hygienic Shovel, 14 In. W, Black

    Item # 5NAJ41

    Web Price
    $49.83 / each
  • Hygienic Shovel, Blue, 14 x 17 In, 42 In L

    REMCO

    Hygienic Shovel, Blue, 14 x 17 In, 42 In L

    Item # 3UE291

    Web Price
    $49.83 / each
  • Hygienic Shovel, White, 14 x 17 In, 42 In L

    REMCO

    Hygienic Shovel, White, 14 x 17 In, 42 In L

    Item # 3UE311

    Web Price
    $49.83 / each
  • Shovel, Stainless, Steel

    SANI-LAV

    Shovel, Stainless, Steel

    Item # 4XKZ11

    Web Price
    $175.35 / each
  • Hygienic Shovel, White, 11 x 14 In, 38 In L

    REMCO

    Hygienic Shovel, White, 11 x 14 In, 38 In L

    Item # 3UE261

    Web Price
    $47.30 / each
  • Shovel, Stainless, Steel

    SANI-LAV

    Shovel, Stainless, Steel

    Item # 4XKZ41

    Web Price
    $179.02 / each
  • Shovel, Reinforced, Stainless Steel, 40In.

    SANI-LAV

    Shovel, Reinforced, Stainless Steel, 40In.

    Item # 49P1101

    Web Price
    $195.30 / each
  • Dough Hoe, Stainless Steel, 60In.

    SANI-LAV

    Dough Hoe, Stainless Steel, 60In.

    Item # 49P1241

    Web Price
    $183.75 / each
  • Hygienic Shovel, Red, 11 x 14 In, 38 In L

    REMCO

    Hygienic Shovel, Red, 11 x 14 In, 38 In L

    Item # 3UE251

    Web Price
    $47.30 / each
  • Hygienic Shovel, YLW, 11 x 14 In, 38 In L

    REMCO

    Hygienic Shovel, YLW, 11 x 14 In, 38 In L

    Item # 3UE271

    Web Price
    $47.30 / each
  • Ergonomic Shovel, 45In, 1-Piece, White

    VIKAN

    Ergonomic Shovel, 45In, 1-Piece, White

    Item # 31CF421

    Web Price
    $97.35 / each
  • Hygienic Shovel, Green, 11 x 14 In, 38 In L

    REMCO

    Hygienic Shovel, Green, 11 x 14 In, 38 In L

    Item # 3UE231

    Web Price
    $47.30 / each