Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

High-Speed Steel Chucking Reamers with Straight Shank

20 results found that include 2,118 Products

High-speed steel chucking reamers provide good wear resistance in a wide range of reaming applications. These general purpose reamers have a straight shank that mounts to the chuck of a drill press or similar machining tool. Chucking reamers, sometimes called machine reamers, enlarge or finish an existing hole to an exact tolerance or size for a precise fit when installing fasteners or other parts. They usually have a 45° chamfer on the cutting edge to help ensure accuracy as the reamer enters the hole during metalworking tasks.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Bright Finish Left-Hand Spiral-Flute High-Speed Steel Chucking Reamers with Straight Shank

    YANKEE

    Bright Finish Left-Hand Spiral-Flute High-Speed Steel Chucking Reamers with Straight Shank

    Multiple items available190

    $16.84 - $238.00

  • About these products
    Left-hand spiral-flute high-speed steel chucking reamers push chips into the hole as they enter a workpiece. They are used for reaming through holes, and they typically leave a finer finish on the hole than right-hand spiral-flute chucking reamers and straight-flute chucking reamers. The reamers’ bright finish is unaffected when their cutting edges are resharpened. Reamers are used to enlarge a hole to an exact size for a precise fit when installing fasteners or other parts. These high-speed steel reamers have a straight shank that mounts to the chuck of a drill press or similar machining tool.
    Bright Finish Left-Hand Spiral-Flute High-Speed Steel Chucking Reamers with Straight Shank
  • Fractional-Inch Bright Finish Straight-Flute High-Speed Steel Chucking Reamers with Straight Shank

    GRAINGER APPROVED

    Fractional-Inch Bright Finish Straight-Flute High-Speed Steel Chucking Reamers with Straight Shank

    Multiple items available162

    $1.65 - $552.00

  • About these products
    These high-speed steel chucking reamers come in standard sizes expressed in fractional inches. Fractional inch is the most common trade size used for chucking reamers. Straight-flute reamers push chips forward into a hole as they enlarge it to an exact size for a precise fit when installing fasteners or other parts. They are the most commonly used style of reamer. These chucking reamers are made from high-speed steel and have a bright finish that is unaffected when their cutting edges are resharpened. The reamers' straight shank mounts to the chuck of a drill press or similar machining tool.
    Fractional-Inch Bright Finish Straight-Flute High-Speed Steel Chucking Reamers with Straight Shank
  • Metric Bright Finish Straight-Flute High-Speed Steel Chucking Reamers with Straight Shank

    GRAINGER APPROVED

    Metric Bright Finish Straight-Flute High-Speed Steel Chucking Reamers with Straight Shank

    Multiple items available91

    $13.99 - $132.41

  • About these products
    Metric high-speed steel chucking reamers come in standard sizes expressed in millimeters. Straight-flute reamers push chips forward into a hole as they enlarge it to an exact size for a precise fit when installing fasteners or other parts. They are the most commonly used style of reamer. These chucking reamers are made from high-speed steel and have a bright finish that is unaffected when their cutting edges are resharpened. The reamers' straight shank mounts to the chuck of a drill press or similar machining tool.
    Metric Bright Finish Straight-Flute High-Speed Steel Chucking Reamers with Straight Shank
  • Fractional-Inch Bright Finish Spiral-Flute High-Speed Steel Chucking Reamers with Straight Shank

    GRAINGER APPROVED

    Fractional-Inch Bright Finish Spiral-Flute High-Speed Steel Chucking Reamers with Straight Shank

    Multiple items available132

    $14.61 - $480.00

  • About these products
    These high-speed steel chucking reamers come in standard sizes expressed in fractional inches. Fractional inch is the most common trade size used for chucking reamers. Right-hand spiral-flute reamers pull chips out of a hole as they enlarge it to an exact size for a precise fit when installing fasteners or other parts. This prevents damage to the reamer and the workpiece. They are used for reaming blind holes and are suitable for applications with interrupted cuts, such as keyways. Spiral-flute reamers leave a smoother finish on the hole than straight-flute reamers. These chucking reamers are made from high-speed steel and have a bright finish that is unaffected when their cutting edges are resharpened. The reamers' straight shank mounts to the chuck of a drill press or similar machining tool.
    Fractional-Inch Bright Finish Spiral-Flute High-Speed Steel Chucking Reamers with Straight Shank
  • Letter Size Bright Finish Straight-Flute High-Speed Steel Chucking Reamers with Straight Shank

    GRAINGER APPROVED

    Letter Size Bright Finish Straight-Flute High-Speed Steel Chucking Reamers with Straight Shank

    Multiple items available76

    $11.64 - $51.64

  • About these products
    These high-speed steel chucking reamers come in standard letter sizes. The trade letter size for each reamer indicates its compatibility with other tools that have the same trade letter size. Straight-flute reamers push chips forward into a hole as they enlarge it to an exact size for a precise fit when installing fasteners or other parts. They are the most commonly used style of reamer. These chucking reamers are made from high-speed steel and have a bright finish that is unaffected when their cutting edges are resharpened. The reamers' straight shank mounts to the chuck of a drill press or similar machining tool.
    Letter Size Bright Finish Straight-Flute High-Speed Steel Chucking Reamers with Straight Shank
  • Letter Size Bright Finish Spiral-Flute High-Speed Steel Chucking Reamers with Straight Shank

    YANKEE

    Letter Size Bright Finish Spiral-Flute High-Speed Steel Chucking Reamers with Straight Shank

    Multiple items available51

    $21.86 - $45.85

  • About these products
    These high-speed steel chucking reamers come in standard letter sizes. The trade letter size for each reamer indicates its compatibility with other tools that have the same trade letter size. Right-hand spiral-flute reamers pull chips out of a hole as they enlarge it to an exact size for a precise fit when installing fasteners or other parts. This prevents damage to the reamer and the workpiece. They are used for reaming blind holes and are suitable for applications with interrupted cuts, such as keyways. Spiral-flute reamers leave a smoother finish on the hole than straight-flute reamers. These chucking reamers are made from high-speed steel and have a bright finish that is unaffected when their cutting edges are resharpened. The reamers' straight shank mounts to the chuck of a drill press or similar machining tool.
    Letter Size Bright Finish Spiral-Flute High-Speed Steel Chucking Reamers with Straight Shank
  • Dowel-Pin Size Bright Finish Straight-Flute High-Speed Steel Chucking Reamers with Straight Shank

    GRAINGER APPROVED

    Dowel-Pin Size Bright Finish Straight-Flute High-Speed Steel Chucking Reamers with Straight Shank

    Multiple items available38

    $10.76 - $57.26

  • About these products
    Dowel-pin size high-speed steel chucking reamer have a trade size that matches a particular size of dowel pin. Dowel-pin tools are slightly smaller than their compatible dowel pin to ensure a tight fit when the pin is inserted in the hole created by the tool. Straight-flute reamers push chips forward into a hole as they enlarge it to an exact size for a precise fit when installing fasteners or other parts. They are the most commonly used style of reamer. These chucking reamers are made from high-speed steel and have a bright finish that is unaffected when their cutting edges are resharpened. The reamers' straight shank mounts to the chuck of a drill press or similar machining tool.
    Dowel-Pin Size Bright Finish Straight-Flute High-Speed Steel Chucking Reamers with Straight Shank
  • Oversized Bright Finish Straight-Flute High-Speed Steel Chucking Reamers with Straight Shank

    GRAINGER APPROVED

    Oversized Bright Finish Straight-Flute High-Speed Steel Chucking Reamers with Straight Shank

    Multiple items available26

    $13.45 - $90.49

  • About these products
    Oversized high-speed steel chucking reamers are slightly larger than a standard size. This helps ensure a loose fit when inserting a standard-size item in a hole made by the tool. Straight-flute reamers push chips forward into a hole as they enlarge it to an exact size for a precise fit when installing fasteners or other parts. They are the most commonly used style of reamer. These chucking reamers are made from high-speed steel and have a bright finish that is unaffected when their cutting edges are resharpened. The reamers' straight shank mounts to the chuck of a drill press or similar machining tool.
    Oversized Bright Finish Straight-Flute High-Speed Steel Chucking Reamers with Straight Shank
  • Undersized Bright Finish Straight-Flute High-Speed Steel Chucking Reamers with Straight Shank

    GRAINGER APPROVED

    Undersized Bright Finish Straight-Flute High-Speed Steel Chucking Reamers with Straight Shank

    Multiple items available23

    $13.45 - $73.53

  • About these products
    Undersized high-speed steel chucking reamers are slightly smaller than a standard size. This helps ensure a tight fit when inserting a standard-size item in a hole made by the tool. Straight-flute reamers push chips forward into a hole as they enlarge it to an exact size for a precise fit when installing fasteners or other parts. They are the most commonly used style of reamer. These chucking reamers are made from high-speed steel and have a bright finish that is unaffected when their cutting edges are resharpened. The reamers' straight shank mounts to the chuck of a drill press or similar machining tool.
    Undersized Bright Finish Straight-Flute High-Speed Steel Chucking Reamers with Straight Shank
  • 0.0140" to 0.2050" Decimal-Inch Bright Finish Straight-Flute High-Speed Steel Chucking Reamers with Straight Shank

    YANKEE

    0.0140" to 0.2050" Decimal-Inch Bright Finish Straight-Flute High-Speed Steel Chucking Reamers with Straight Shank

    Multiple items available299

    $23.25 - $43.50

  • About these products
    These high-speed steel chucking reamers come in sizes that fall between standard trade sizes, and their sizes are expressed in decimal inches from 0.0140" to 0.2050". Straight-flute reamers push chips forward into a hole as they enlarge it to an exact size for a precise fit when installing fasteners or other parts. They are the most commonly used style of reamer. These chucking reamers are made from high-speed steel and have a bright finish that is unaffected when their cutting edges are resharpened. The reamers' straight shank mounts to the chuck of a drill press or similar machining tool.
    0.0140" to 0.2050" Decimal-Inch Bright Finish Straight-Flute High-Speed Steel Chucking Reamers with Straight Shank
  • 0.2060" to 0.3755" Decimal-Inch Bright Finish Straight-Flute High-Speed Steel Chucking Reamers with Straight Shank

    YANKEE

    0.2060" to 0.3755" Decimal-Inch Bright Finish Straight-Flute High-Speed Steel Chucking Reamers with Straight Shank

    Multiple items available300

    $30.30 - $55.25

  • About these products
    These high-speed steel chucking reamers come in sizes that fall between standard trade sizes, and their sizes are expressed in decimal inches from 0.2060" to 0.3755". Straight-flute reamers push chips forward into a hole as they enlarge it to an exact size for a precise fit when installing fasteners or other parts. They are the most commonly used style of reamer. These chucking reamers are made from high-speed steel and have a bright finish that is unaffected when their cutting edges are resharpened. The reamers' straight shank mounts to the chuck of a drill press or similar machining tool.
    0.2060" to 0.3755" Decimal-Inch Bright Finish Straight-Flute High-Speed Steel Chucking Reamers with Straight Shank
  • Wire Size Bright Finish Straight-Flute High-Speed Steel Chucking Reamers with Straight Shank

    CLEVELAND

    Wire Size Bright Finish Straight-Flute High-Speed Steel Chucking Reamers with Straight Shank

    Multiple items available167

    $1.72 - $38.28

  • About these products
    Wire-size high-speed steel chucking reamers come in standard sizes that correspond to American Wire Gauge (AWG) sizes. This ensure compatibility when inserting a wire of the same wire size into the hole created by the tool. The larger the wire size, the smaller the reamer. Straight-flute reamers push chips forward into a hole as they enlarge it to an exact size for a precise fit when installing fasteners or other parts. They are the most commonly used style of reamer. These chucking reamers are made from high-speed steel and have a bright finish that is unaffected when their cutting edges are resharpened. The reamers' straight shank mounts to the chuck of a drill press or similar machining tool.
    Wire Size Bright Finish Straight-Flute High-Speed Steel Chucking Reamers with Straight Shank
  • Metric Bright Finish Spiral-Flute High-Speed Steel Chucking Reamers with Straight Shank

    GRAINGER APPROVED

    Metric Bright Finish Spiral-Flute High-Speed Steel Chucking Reamers with Straight Shank

    Multiple items available48

    $16.54 - $49.85

  • About these products
    Metric high-speed steel chucking reamers come in standard sizes expressed in millimeters. Right-hand spiral-flute reamers pull chips out of a hole as they enlarge it to an exact size for a precise fit when installing fasteners or other parts. This prevents damage to the reamer and the workpiece. They are used for reaming blind holes and are suitable for applications with interrupted cuts, such as keyways. Spiral-flute reamers leave a smoother finish on the hole than straight-flute reamers. These chucking reamers are made from high-speed steel and have a bright finish that is unaffected when their cutting edges are resharpened. The reamers' straight shank mounts to the chuck of a drill press or similar machining tool.
    Metric Bright Finish Spiral-Flute High-Speed Steel Chucking Reamers with Straight Shank
  • Oversized Bright Finish Spiral-Flute High-Speed Steel Chucking Reamers with Straight Shank

    GRAINGER APPROVED

    Oversized Bright Finish Spiral-Flute High-Speed Steel Chucking Reamers with Straight Shank

    Multiple items available14

    $17.02 - $49.85

  • About these products
    Oversized high-speed steel chucking reamers are slightly larger than a standard size. This creates a loose fit when inserting a standard-size item in a hole made by the reamer. Right-hand spiral-flute reamers pull chips out of a hole as they enlarge it to an exact size for a precise fit when installing fasteners or other parts. This prevents damage to the reamer and the workpiece. They are used for reaming blind holes and are suitable for applications with interrupted cuts, such as keyways. Spiral-flute reamers leave a smoother finish on the hole than straight-flute reamers. These chucking reamers are made from high-speed steel and have a bright finish that is unaffected when their cutting edges are resharpened. The reamers' straight shank mounts to the chuck of a drill press or similar machining tool.
    Oversized Bright Finish Spiral-Flute High-Speed Steel Chucking Reamers with Straight Shank
  • Undersized Bright Finish Spiral-Flute High-Speed Steel Chucking Reamers with Straight Shank

    GRAINGER APPROVED

    Undersized Bright Finish Spiral-Flute High-Speed Steel Chucking Reamers with Straight Shank

    Multiple items available12

    $21.55 - $49.85

  • About these products
    Undersized high-speed steel chucking reamers are slightly smaller than a standard size. This helps ensure a tight fit when inserting a standard-size item in a hole made by the tool. Right-hand spiral-flute reamers pull chips out of a hole as they enlarge it to an exact size for a precise fit when installing fasteners or other parts. This prevents damage to the reamer and the workpiece. They are used for reaming blind holes and are suitable for applications with interrupted cuts, such as keyways. Spiral-flute reamers leave a smoother finish on the hole than straight-flute reamers. These chucking reamers are made from high-speed steel and have a bright finish that is unaffected when their cutting edges are resharpened. The reamers' straight shank mounts to the chuck of a drill press or similar machining tool.
    Undersized Bright Finish Spiral-Flute High-Speed Steel Chucking Reamers with Straight Shank
  • Wire Size Bright Finish Spiral-Flute High-Speed Steel Chucking Reamers with Straight Shank

    GRAINGER APPROVED

    Wire Size Bright Finish Spiral-Flute High-Speed Steel Chucking Reamers with Straight Shank

    Multiple items available120

    $16.39 - $33.50

  • About these products
    Wire-size high-speed steel chucking reamers come in standard sizes that correspond to American Wire Gauge (AWG) sizes. This ensure compatibility when inserting a wire of the same wire size into the hole created by the tool. The larger the wire size, the smaller the reamer. Right-hand spiral-flute reamers pull chips out of a hole as they enlarge it to an exact size for a precise fit when installing fasteners or other parts. This prevents damage to the reamer and the workpiece. They are used for reaming blind holes and are suitable for applications with interrupted cuts, such as keyways. Spiral-flute reamers leave a smoother finish on the hole than straight-flute reamers. These chucking reamers are made from high-speed steel and have a bright finish that is unaffected when their cutting edges are resharpened. The reamers' straight shank mounts to the chuck of a drill press or similar machining tool.
    Wire Size Bright Finish Spiral-Flute High-Speed Steel Chucking Reamers with Straight Shank