Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Heat Guns and Kits

14 results found that include 84 Products

Soldering, paint stripping, lap welding and pipe bending are just a few of the many uses of a professional grade heat blower or hot air gun. From aerospace to automotive, Grainger carries a wide range of professional quality heat guns for just about any industry and an assortment of applications. When it comes to finding the perfect power tool, Grainger is there to help.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Pistol-Grip Heat Guns

    PORTER CABLE

    Pistol-Grip Heat Guns

    Multiple items available39

    $47.39 - $432.99

  • Pistol-Grip Heat Gun Kits with LCD Displays

    DEWALT

    Pistol-Grip Heat Gun Kits with LCD Displays

    Multiple items available4

    $174.30 - $660.59

  • Pistol-Grip Heat Guns with LCD Displays

    DEWALT

    Pistol-Grip Heat Guns with LCD Displays

    Multiple items available8

    $102.12 - $418.93

  • Pistol-Grip Heat Gun Kits

    MASTER APPLIANCE

    Pistol-Grip Heat Gun Kits

    Multiple items available18

    $69.32 - $636.85

  • Electric Heat Gun 120VAC, Fixed Temp. Settings, 550°F

    WESTWARD

    Electric Heat Gun 120VAC, Fixed Temp. Settings, 550°F

    Item # 4HWK61

    Web Price
    $22.68 / each
  • Propane Shrink Gun, Variable Temp. Settings, 600° to 1000°F

    GRAINGER APPROVED

    Propane Shrink Gun, Variable Temp. Settings, 600° to 1000°F

    Item # 5URU81

    Web Price
    $1,051.65 / each
  • Electric Plastic Welding Kit 120VAC, Variable Temp. Settings, 130° to 1000°F

    MASTER APPLIANCE

    Electric Plastic Welding Kit 120VAC, Variable Temp. Settings, 130° to 1000°F

    Item # 5PYL91

    Web Price
    $368.74 / each
  • Electric Heat Gun 120VAC, Adjustable Temp. Settings, 120° to 1200°F

    STEINEL

    Electric Heat Gun 120VAC, Adjustable Temp. Settings, 120° to 1200°F

    Item # 406P741

    Web Price
    $275.43 / each
  • Heat Blowers

    MASTER APPLIANCE

    Heat Blowers

    Multiple items available6

    $283.84 - $313.66

  • Electric Surface Temperature Heat Gun 120VAC, Variable Temp. Settings, 90° to 1000°F

    MASTER APPLIANCE

    Electric Surface Temperature Heat Gun 120VAC, Variable Temp. Settings, 90° to 1000°F

    Item # 44C4801

    Web Price
    $580.58 / each
  • Electric Heat Gun 120VAC, Adjustable Temp. Settings, 80° to 1250°F

    STEINEL

    Electric Heat Gun 120VAC, Adjustable Temp. Settings, 80° to 1250°F

    Item # 406P731

    Web Price
    $453.12 / each
  • Electric Heat Blower Kit 120VAC, Variable Temp. Settings, 200° to 1200°F

    STEINEL

    Electric Heat Blower Kit 120VAC, Variable Temp. Settings, 200° to 1200°F

    Item # 24A3991

    Web Price
    $236.08 / each
  • Electric Heat Gun Kit 120VAC, Fixed Temp. Settings, 750°F

    STEINEL

    Electric Heat Gun Kit 120VAC, Fixed Temp. Settings, 750°F

    Item # 30TU151

    Web Price
    $138.70 / each
  • Electric Shrink Gun Kit 240VAC, Fixed Temp. Settings, 650°F

    MASTER APPLIANCE

    Electric Shrink Gun Kit 240VAC, Fixed Temp. Settings, 650°F

    Item # 5PYR31

    Web Price
    $124.94 / each