Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Heat Gun Accessories

38 results found that include 38 Products

Grainger carries high-quality heat gun accessories to help enhance your heat gun and keep it operating efficiently and effectively. Nozzles and other attachments can concentrate or widen the flow of heated air from your gun to help make it more versatile and suitable for working on specific applications. Pick up replacement parts, such as heating elements, a motor fan assembly or housing to help repair, maintain and extend the life of your heat guns. Stock up on durable heat gun accessories from Grainger.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Reflector Nozzle, Size 14mm

    STEINEL

    Reflector Nozzle, Size 14mm

    Item # 5KNT01

    Web Price
    $17.88 / each
  • SS Mesh, Size 10L x 5W x .2H, 10 Pc

    STEINEL

    SS Mesh, Size 10L x 5W x .2H, 10 Pc

    Item # 5KNR61

    Web Price
    $38.90 / each
  • Plastic Welding Nozzle, Size 6mm

    STEINEL

    Plastic Welding Nozzle, Size 6mm

    Item # 5KNT61

    Web Price
    $20.52 / each
  • Spreader Nozzle, 200mm, For 5KNP7,  4KFU6

    STEINEL

    Spreader Nozzle, 200mm, For 5KNP7, 4KFU6

    Item # 5KNR11

    Web Price
    $51.58 / each
  • Flathead Slit Nozzle, Size 40mm

    STEINEL

    Flathead Slit Nozzle, Size 40mm

    Item # 5KNT91

    Web Price
    $55.23 / each
  • Reflector Nozzle, Size 9mm

    STEINEL

    Reflector Nozzle, Size 9mm

    Item # 5KNR91

    Web Price
    $26.24 / each
  • Wire Protection Tube, 4.3 x 3.2 x 2.8,

    STEINEL

    Wire Protection Tube, 4.3 x 3.2 x 2.8,

    Item # 5KNR41

    Web Price
    $18.49 / each
  • Reflector Nozzle, Size 39mm

    STEINEL

    Reflector Nozzle, Size 39mm

    Item # 5KNT11

    Web Price
    $15.47 / each
  • Heat Gun Stand, Size 7.5 x 5 x 5

    STEINEL

    Heat Gun Stand, Size 7.5 x 5 x 5

    Item # 5KNR31

    Web Price
    $41.36 / each
  • Reducer Nozzle, Size 14mm

    STEINEL

    Reducer Nozzle, Size 14mm

    Item # 5KNT31

    Web Price
    $15.52 / each
  • Spreader Nozzle, Size 75mm

    STEINEL

    Spreader Nozzle, Size 75mm

    Item # 5KNT51

    Web Price
    $15.52 / each
  • Heating Element, For Use With 5KNP7

    STEINEL

    Heating Element, For Use With 5KNP7

    Item # 5KNR21

    Web Price
    $76.27 / each
  • Reducer Nozzle, Size 9mm

    STEINEL

    Reducer Nozzle, Size 9mm

    Item # 5KNT21

    Web Price
    $15.52 / each
  • Reduction Nozzle,  Size 5mm

    STEINEL

    Reduction Nozzle, Size 5mm

    Item # 5KNU01

    Web Price
    $60.95 / each
  • Angle Slit Nozzle, 40mm

    STEINEL

    Angle Slit Nozzle, 40mm

    Item # 30TU031

    Web Price
    $56.36 / each
  • Reflector Nozzle, Size 50mm

    STEINEL

    Reflector Nozzle, Size 50mm

    Item # 5KNP91

    Web Price
    $21.53 / each