Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Hand and Portable Lamps

6 results found that include 6 Products

Hand and portable lamps spread light over a wide area for temporary task and general lighting. Also known as trouble lights, these portable work lights typically supply more light and can be left on for longer periods of time than flashlights. They can be handheld to shine light exactly where it's needed and have either a hook, magnet, or flat base for hands-free use. These lamps are commonly used in emergency situations, repair shops, industrial settings, and utility and maintenance work. Hand lamps plug into an electrical outlet. Portable lamps are cordless for use in areas where there's no access to an outlet.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Rechargeable Worklight Kit, 250 to 500 lm

    DEWALT

    Rechargeable Worklight Kit, 250 to 500 lm

    Item # 58JL751

    Sale Price
    $64.00 / each
    Web Price $209.00
    Offer Ends 12/31/19
  • Rechargeable Worklight, LED, Plastic, 20V

    DEWALT

    Rechargeable Worklight, LED, Plastic, 20V

    Item # 30RV911

    Web Price
    $90.00 / each
  • Cordless Worklight, LED, 12-3/4", 1500lm

    DEWALT

    Cordless Worklight, LED, 12-3/4", 1500lm

    Item # 31AC541

    Web Price
    $147.03 / each
  • Cordless Worklight, LED, 12-3/4", 1500 lm

    DEWALT

    Cordless Worklight, LED, 12-3/4", 1500 lm

    Item # 31AC551

    Web Price
    $126.00 / each
  • Worklight, Fixed, LED, 20V, 175 Lumens

    DEWALT

    Worklight, Fixed, LED, 20V, 175 Lumens

    Item # 49AX981

    Web Price
    $81.72 / each
  • Rechargeable Worklight Kit, 20.0V, 175 lm

    DEWALT

    Rechargeable Worklight Kit, 20.0V, 175 lm

    Item # 58JL911

    Sale Price
    $59.00 / each
    Web Price $197.94
    Offer Ends 12/31/19