Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Hand and Bowl Scoops

62 results found that include 62 Products

Get plastic hand and bowl scoops, spatulas, ladles and scrapers from Grainger that can be used in food service areas and laboratories. Choose from a variety of colors so you can color-code them to help prevent cross contamination. Scoops come in small, medium, large and mega sizes as well as smaller ladles. Polypropylene construction resists corrosion. Also find plastic spatulas and food scrapers as well as non-sparking, non-magnetic aluminum bronze sugar scoops at Grainger.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Large Hand Scoop, White, 15 x 6-1/2 In

    REMCO

    Large Hand Scoop, White, 15 x 6-1/2 In

    Item # 3UE741

    Web Price
    $6.04 / each
  • Mini Hand Scoop, 16 oz, White

    REMCO

    Mini Hand Scoop, 16 oz, White

    Item # 18G8231

    Web Price
    $3.99 / each
  • Small Hand Scoop, Poly, 32 Oz, White

    REMCO

    Small Hand Scoop, Poly, 32 Oz, White

    Item # 2RVX51

    Web Price
    $4.94 / each
  • GoBagger Sand Bag Filling Tool

    GOBAGGER

    GoBagger Sand Bag Filling Tool

    Item # 5EET21

    Web Price
    $98.90 / each
  • Small Scoop, Metal Detect, Blue, 5Wx6L

    REMCO

    Small Scoop, Metal Detect, Blue, 5Wx6L

    Item # 9U8011

    Web Price
    $25.88 / each
  • Mega Hand Scoop, Poly, 128 Oz, Yellow

    REMCO

    Mega Hand Scoop, Poly, 128 Oz, Yellow

    Item # 2RVY21

    Web Price
    $13.92 / each
  • Mini Hand Scoop, 10-1/4 in.L, Pink

    REMCO

    Mini Hand Scoop, 10-1/4 in.L, Pink

    Item # 30PC661

    Web Price
    $3.99 / each
  • Small Hand Scoop, 11-1/2 in.L, Pink

    REMCO

    Small Hand Scoop, 11-1/2 in.L, Pink

    Item # 30PC671

    Web Price
    $4.94 / each
  • Large Scoop, Blue, Metal Detect, 6Wx9L

    REMCO

    Large Scoop, Blue, Metal Detect, 6Wx9L

    Item # 8E3571

    Web Price
    $32.76 / each
  • Mini Hand Scoop, 16 oz, Blue

    REMCO

    Mini Hand Scoop, 16 oz, Blue

    Item # 18G8201

    Web Price
    $3.99 / each
  • Mini Hand Scoop, 16 oz., Orange, Poly

    REMCO

    Mini Hand Scoop, 16 oz., Orange, Poly

    Item # 38Y7261

    Web Price
    $3.99 / each
  • Mega Hand Scoop, Poly, 128 Oz, Green

    REMCO

    Mega Hand Scoop, Poly, 128 Oz, Green

    Item # 2RVX71

    Web Price
    $13.92 / each
  • Scoop, Translucent, Polypropylene, 52 oz.

    FUNNEL KING

    Scoop, Translucent, Polypropylene, 52 oz.

    Item # 9PZW01

    Web Price
    $5.41 / each
  • Scoop, Metal Detect, Gray, 3-1/2 x 15 In

    REMCO

    Scoop, Metal Detect, Gray, 3-1/2 x 15 In

    Item # 8TRR01

    Web Price
    $32.76 / each
  • Mini Hand Scoop, 16 oz, Green

    REMCO

    Mini Hand Scoop, 16 oz, Green

    Item # 18G8211

    Web Price
    $3.99 / each
  • Mini Hand Scoop, 16 oz., Purple, Poly

    REMCO

    Mini Hand Scoop, 16 oz., Purple, Poly

    Item # 38Y7271

    Web Price
    $3.99 / each