Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Greases

4 results found that include 19 Products

Greases are semisolid lubricants that are thicker than oil, so they stay in place to keep moving components lubricated and provide a barrier against water and debris. They extend the life of equipment by reducing the wear and tear that occurs when metal rubs against metal. Lubricating greases consist of a base oil, thickeners, and additives. Their consistency ranges from semi-fluid (similar to applesauce) to very firm (similar to frozen yogurt). They're used for medium-speed, moderate-temperature applications on conveyors, machine parts, automobile components (chassis, wheel bearings, and gears), ball bearings, and other moving parts.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Multipurpose Greases, NLGI Grade: 2, Aluminum Complex Grease Thickener

    RENEWABLE LUBRICANTS

    Multipurpose Greases, NLGI Grade: 2, Aluminum Complex Grease Thickener

    Multiple items available6

    $17.55 - $6,887.00

  • About these products
    Offering excellent surface adhesion as well as mechanical and shear stability, aluminum complex thickeners resist rust and water washout. They work well at high temperatures. As greases go, Grade 2 is fairly standard, with a consistency similar to peanut butter. Use it in normal bearing applications. The penetration range at 77°F (25°C) is 265 to 295.
    Multipurpose Greases, NLGI Grade: 2, Aluminum Complex Grease Thickener
  • Multipurpose Greases, NLGI Grade: 2, Lithium Complex Grease Thickener

    RENEWABLE LUBRICANTS

    Multipurpose Greases, NLGI Grade: 2, Lithium Complex Grease Thickener

    Multiple items available3

    $18.50 - $2,318.00

  • About these products
    Lithium complex thickeners provide superior high-temperature performance, with excellent lubricity, shear stability, and thermal resistance. With a consistency similar to peanut butter, Grade 2 is a fairly standard grease. Use it in normal bearing applications. The penetration range at 77°F (25°C) is 265 to 295.
    Multipurpose Greases, NLGI Grade: 2, Lithium Complex Grease Thickener
  • Multipurpose Greases, NLGI Grade: 2, Calcium Sulfonate Grease Thickener

    RENEWABLE LUBRICANTS

    Multipurpose Greases, NLGI Grade: 2, Calcium Sulfonate Grease Thickener

    Multiple items available8

    $13.55 - $1,542.00

  • About these products
    Excellent for use at high temperatures, calcium sulfonate thickeners provide superior mechanical and shear stability. They offer minimal leakage and run-out during machine operation. Use Grade 2 grease in normal bearing applications. It has a consistency similar to peanut butter. The penetration range at 77°F (25°C) is 265 to 295.
    Multipurpose Greases, NLGI Grade: 2, Calcium Sulfonate Grease Thickener
  • Multipurpose Greases, NLGI Grade: 2, Lithium Grease Thickener

    RENEWABLE LUBRICANTS

    Multipurpose Greases, NLGI Grade: 2, Lithium Grease Thickener

    Multiple items available2

    $10.95 - $297.62

  • About these products
    Offering excellent lubricity, shear stability, and thermal resistance, lithium soaps are the most commonly used thickeners. Grade 2 is a fairly standard grease, for use in normal bearing applications. It has a consistency similar to peanut butter. The penetration range at 77°F (25°C) is 265 to 295.
    Multipurpose Greases, NLGI Grade: 2, Lithium Grease Thickener