Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Gasket Cutters

15 results found that include 15 Products

View our collection of gasket cutters, great not only with gaskets but other cutting applications as well. We offer our cutters in kits, allowing you to maximize the use of these products for your gasket and cutting projects. Each kit is packed with standard and heavy duty cutting blades, medium, center as well as pins, extension bar pivot posts, cutting boards, tail designer template and more. Our brass cutters deliver sharp cuts and have an ergonomic design.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Gasket Cutter Kit, Number of Pieces: 26, Cutting Dia.: 1/4 to 13", SAE

    ALLPAX

    Gasket Cutter Kit, Number of Pieces: 26, Cutting Dia.: 1/4 to 13", SAE

    Item # 33HJ641

    Web Price
    $228.00 / each
  • Gasket Cutter Kit, Number of Pieces: 27, Cutting Dia.: 1/4 to 13", SAE

    ALLPAX

    Gasket Cutter Kit, Number of Pieces: 27, Cutting Dia.: 1/4 to 13", SAE

    Item # 33HJ651

    Web Price
    $237.12 / each
  • Gasket Cutter Kit, Number of Pieces: 32, Cutting Dia.: 1/4 to 37", SAE

    ALLPAX

    Gasket Cutter Kit, Number of Pieces: 32, Cutting Dia.: 1/4 to 37", SAE

    Item # 33HJ671

    Web Price
    $284.52 / each
  • Metric Gasket Cutter Kit, Number of Pieces: 34, Cutting Dia.: 6 to 1245mm, Metric

    ALLPAX

    Metric Gasket Cutter Kit, Number of Pieces: 34, Cutting Dia.: 6 to 1245mm, Metric

    Item # 33HJ621

    Web Price
    $285.00 / each
  • Gasket Cutter Kit, Number of Pieces: 30, Cutting Dia.: 1/4 to 25", SAE

    ALLPAX

    Gasket Cutter Kit, Number of Pieces: 30, Cutting Dia.: 1/4 to 25", SAE

    Item # 33HJ661

    Web Price
    $285.12 / each
  • Gasket Cutter Kit, Number of Pieces: 36, Cutting Dia.: 1/4 to 61", SAE

    ALLPAX

    Gasket Cutter Kit, Number of Pieces: 36, Cutting Dia.: 1/4 to 61", SAE

    Item # 33HJ691

    Web Price
    $304.00 / each
  • Gasket Cutter Kit, Number of Pieces: 34, Cutting Dia.: 1/4 to 49", SAE

    ALLPAX

    Gasket Cutter Kit, Number of Pieces: 34, Cutting Dia.: 1/4 to 49", SAE

    Item # 33HJ681

    Web Price
    $292.60 / each
  • Metric Gasket Cutter, Number of Pieces: 26, Cutting Dia.: 6 to 330mm, Metric

    ALLPAX

    Metric Gasket Cutter, Number of Pieces: 26, Cutting Dia.: 6 to 330mm, Metric

    Item # 33HJ581

    Web Price
    $228.00 / each
  • Gasket Cutter, Number of Pieces: 1, Cutting Dia.: 1/2"

    TRIM LOK INC

    Gasket Cutter, Number of Pieces: 1, Cutting Dia.: 1/2"

    Item # 48RL141

    Web Price
    $596.26 / each
  • Metric Gasket Cutter Kit, Number of Pieces: 30, Cutting Dia.: 6 to 635mm, Metric

    ALLPAX

    Metric Gasket Cutter Kit, Number of Pieces: 30, Cutting Dia.: 6 to 635mm, Metric

    Item # 33HJ601

    Web Price
    $249.85 / each
  • Metric Gasket Cutter Kit, Number of Pieces: 32, Cutting Dia.: 6 to 940mm, Metric

    ALLPAX

    Metric Gasket Cutter Kit, Number of Pieces: 32, Cutting Dia.: 6 to 940mm, Metric

    Item # 33HJ611

    Web Price
    $269.80 / each
  • Metric Gasket Cutter Kit, Number of Pieces: 27, Cutting Dia.: 6 to 330mm, Metric

    ALLPAX

    Metric Gasket Cutter Kit, Number of Pieces: 27, Cutting Dia.: 6 to 330mm, Metric

    Item # 33HJ591

    Web Price
    $244.15 / each
  • Gasket Cutter, Number of Pieces: 1, Cutting Dia.: 1/4"

    TRIM LOK INC

    Gasket Cutter, Number of Pieces: 1, Cutting Dia.: 1/4"

    Item # 48RL151

    Web Price
    $353.36 / each
  • Metric Gasket Cutter Kit, Number of Pieces: 33, Cutting Dia.: 6 to 1550mm, Metric

    ALLPAX

    Metric Gasket Cutter Kit, Number of Pieces: 33, Cutting Dia.: 6 to 1550mm, Metric

    Item # 33HJ631

    Web Price
    $298.78 / each
  • Cutter Block Fastener Kit, Number of Pieces: 5

    ALLPAX

    Cutter Block Fastener Kit, Number of Pieces: 5

    Item # 33HJ781

    Web Price
    $4.04 / each