Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Fuel and Gas Cans

26 results found that include 35 Products

Browse a selection of fuel and gas cans from Grainger. They provide temporary storage of flammable liquids such as gasoline, kerosene and diesel. Child resistant fuel cans are self-venting for safe and easy pouring with auto shutoff. Angled and tapered containers prevent spills, leaks and reduce gas emissions. Polyethylene cans are impervious to many liquid chemicals, solvents and corrosives.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Gas Can,  Polyethylene,  5 gal. Capacity,  14-3/4" Height,  8-1/2" Width,  Self Venting

    BRIGGS & STRATTON

    Gas Can, Polyethylene, 5 gal. Capacity, 14-3/4" Height, 8-1/2" Width, Self Venting

    Item # 4FZE51

    Sale Price
    $24.70 / each
    Web Price $26.28
    Offer Ends 11/15/19
  • About these products
    These spill-proof gas cans feature EPA- and CARB-compliant, child-resistant, smart-fill spouts, which helps prevent fumes from escaping while also preventing unnecessary spills. To help keep fueling easy and clean, the spouts shut off automatically once downward pressure is released, preventing fuel and fumes from escaping. 5-gal. cans are ideal for medium to large-sized, gas-powered equipment, including ride-on mowers, ATVs, and motorized watercraft. Polyethylene and galvanized steel cans are chemical-resistant.
    Gas Can, Polyethylene, 5 gal. Capacity, 14-3/4" Height, 8-1/2" Width, Self Venting
  • Gas Can

    BRIGGS & STRATTON

    Gas Can

    Multiple items available2

    $6.73 - $11.78

  • About these products
    These polyethylene gas cans aim to offer a durable solution to storing fuel year-round. Cans 2-gal. and under are ideal for small, gas-powered equipment including lawnmowers, leaf blowers, and snowblowers. Polyethylene construction helps to make them impervious to many liquid chemicals, solvents, and corrosives. Red color indicates gasoline storage.
    Gas Can
  • Gas Can,  5.3 gal. Capacity,  18" Height,  13" Length,  7" Width

    GRAINGER APPROVED

    Gas Can, 5.3 gal. Capacity, 18" Height, 13" Length, 7" Width

    Item # 9LV241

    Clearance Price
    $34.96 / each
    Web Price $36.80
  • Diesel Fuel Can,  Polyethylene,  5 gal. Capacity,  14-3/4" Height,  8-1/2" Width,  Self Venting

    BRIGGS & STRATTON

    Diesel Fuel Can, Polyethylene, 5 gal. Capacity, 14-3/4" Height, 8-1/2" Width, Self Venting

    Item # 4FZE71

    Clearance Price
    $20.62 / each
    Web Price $21.70
  • Gas Can

    WAVIAN

    Gas Can

    Multiple items available9

    $69.88 - $81.50

  • About these products
    Gas cans constructed from sheet steel are lined to prevent rusting.
    Gas Can
  • Kerosene Can,  Polyethylene,  5 gal. Capacity,  14-3/4" Height,  8-1/2" Width,  Self Venting

    BRIGGS & STRATTON

    Kerosene Can, Polyethylene, 5 gal. Capacity, 14-3/4" Height, 8-1/2" Width, Self Venting

    Item # 4FZE81

    Clearance Price
    $21.28 / each
    Web Price $22.40
  • Diesel Fuel Can,  Plastic,  5 gal. Capacity,  18-15/32" Height,  13-7/64" Length,  7-15/32" Width

    SCEPTER

    Diesel Fuel Can, Plastic, 5 gal. Capacity, 18-15/32" Height, 13-7/64" Length, 7-15/32" Width

    Item # 55AZ231

    Web Price
    $30.80 / each
  • Gas Can,  Plastic,  5 gal. Capacity,  18-15/32" Height,  13-7/64" Length,  7-15/32" Width

    SCEPTER

    Gas Can, Plastic, 5 gal. Capacity, 18-15/32" Height, 13-7/64" Length, 7-15/32" Width

    Item # 55AZ221

    Web Price
    $36.80 / each
  • Gas Can,  HDPE,  6 gal. Capacity,  16-1/16" Height,  13" Length,  10" Width,  Self Venting

    FLAME SHIELD

    Gas Can, HDPE, 6 gal. Capacity, 16-1/16" Height, 13" Length, 10" Width, Self Venting

    Item # 491K321

    Sale Price
    $22.25 / each
    Web Price $24.19
    Offer Ends 11/15/19
  • Gas Can,  High Density Polyethylene,  5 gal. Capacity,  15-5/8" Height,  15-9/32" Length

    SURECAN

    Gas Can, High Density Polyethylene, 5 gal. Capacity, 15-5/8" Height, 15-9/32" Length

    Item # 489N011

    Sale Price
    $44.98 / each
    Web Price $46.00
    Offer Ends 11/15/19
  • Diesel Fuel Can,  High Density Polyethylene,  5 gal. Capacity,  15-5/8" Height,  15-9/32" Length

    SURECAN

    Diesel Fuel Can, High Density Polyethylene, 5 gal. Capacity, 15-5/8" Height, 15-9/32" Length

    Item # 489N021

    Sale Price
    $51.89 / each
    Web Price $55.20
    Offer Ends 11/15/19
  • Kerosene Can,  HDPE,  2 gal. Capacity,  9-3/4" Height,  9-1/4" Length,  7-3/4" Width,  Self Venting

    FLAME SHIELD

    Kerosene Can, HDPE, 2 gal. Capacity, 9-3/4" Height, 9-1/4" Length, 7-3/4" Width, Self Venting

    Item # 491K301

    Sale Price
    $13.77 / each
    Web Price $14.65
    Offer Ends 11/15/19
  • Diesel Fuel Can,  HDPE,  5 gal. Capacity,  14-1/2" Height,  13" Length,  10" Width,  Self Venting

    FLAME SHIELD

    Diesel Fuel Can, HDPE, 5 gal. Capacity, 14-1/2" Height, 13" Length, 10" Width, Self Venting

    Item # 491K341

    Sale Price
    $19.59 / each
    Web Price $20.84
    Offer Ends 11/15/19
  • Gas Can,  HDPE,  5 gal. Capacity,  14-1/2" Height,  13" Length,  10" Width,  Self Venting

    FLAME SHIELD

    Gas Can, HDPE, 5 gal. Capacity, 14-1/2" Height, 13" Length, 10" Width, Self Venting

    Item # 491K311

    Sale Price
    $19.59 / each
    Web Price $20.84
    Offer Ends 11/15/19
  • Gas Can,  High Density Polyethylene,  2.2 gal. Capacity,  12-1/8" Height,  13-7/64" Length

    SURECAN

    Gas Can, High Density Polyethylene, 2.2 gal. Capacity, 12-1/8" Height, 13-7/64" Length

    Item # 489M991

    Sale Price
    $34.99 / each
    Web Price $36.80
    Offer Ends 11/15/19
  • Gas Can,  HDPE,  2 gal. Capacity,  9-3/4" Height,  9-1/4" Length,  7-3/4" Width,  Self Venting

    FLAME SHIELD

    Gas Can, HDPE, 2 gal. Capacity, 9-3/4" Height, 9-1/4" Length, 7-3/4" Width, Self Venting

    Item # 491K291

    Sale Price
    $13.77 / each
    Web Price $14.65
    Offer Ends 11/15/19