Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Floor Polishers and Scrubbers

16 results found that include 20 Products

After you’ve given your floors a deep clean, use a floor polisher from Grainger to finish the job. Floor polishers give floors a high gloss and professionally finished look. For bigger surface areas and industrial spaces, try a burnisher to quickly finish the job. Make all your floor polisher products last longer when you purchase an extra floor machine pad.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Floor Scrubber, Single, 8.26 In, 400 rpm

    CADDY CLEAN

    Floor Scrubber, Single, 8.26 In, 400 rpm

    Item # 36N0901

    Web Price
    $635.33 / each
  • Floor Scrubber

    DAYTON

    Floor Scrubber

    Multiple items available2

    $1,185.45 - $1,312.50

  • Floor Scrubber, Dual, 20 In, 1.5 HP, 185/330

    DAYTON

    Floor Scrubber, Dual, 20 In, 1.5 HP, 185/330

    Item # 4NEK11

    Web Price
    $1,897.35 / each
  • Floor Scrubber, Dual, 20 In, 1.5 HP, 185/330

    TENNANT

    Floor Scrubber, Dual, 20 In, 1.5 HP, 185/330

    Item # 4VDX81

    Web Price
    $2,104.25 / each
  • Floor Scrubber, Single, 13 In, 3/4HP, 175rpm

    ORECK

    Floor Scrubber, Single, 13 In, 3/4HP, 175rpm

    Item # 2YTZ91

    Web Price
    $562.40 / each
  • Floor Scrubber

    TENNANT

    Floor Scrubber

    Multiple items available2

    $1,313.85 - $1,454.45

  • Orbital Floor Scrubber, Single, 20In, 1.5HP

    TENNANT

    Orbital Floor Scrubber, Single, 20In, 1.5HP

    Item # 21ML521

    Web Price
    $3,345.90 / each
  • Floor Scrubber

    TORNADO

    Floor Scrubber

    Multiple items available2

    $1,304.35 - $1,363.25

  • Tile and Baseboard Scrubber, Single, 6.5In

    CORTECH

    Tile and Baseboard Scrubber, Single, 6.5In

    Item # 1YMR11

    Web Price
    $1,398.40 / each
  • Tamperproof Floor Scrubber

    CORTECH

    Tamperproof Floor Scrubber

    Multiple items available2

    $2,003.55 - $2,294.25

  • Floor Scrubber, Dual, 20 In, 1.5 HP, 175/300

    CORTECH

    Floor Scrubber, Dual, 20 In, 1.5 HP, 175/300

    Item # 2CDP41

    Web Price
    $3,258.50 / each
  • Battery Powered Floor Scrubber, Size 24"

    I-MOP

    Battery Powered Floor Scrubber, Size 24"

    Item # 488Z121

    Web Price
    $7,329.73 / each
  • Battery Powered Floor Scrubber, Size 32"

    TENNANT

    Battery Powered Floor Scrubber, Size 32"

    Item # 488Z221

    Web Price
    $27,037.95 / each
  • Battery Powered Floor Scrubber, Size 32"

    TENNANT

    Battery Powered Floor Scrubber, Size 32"

    Item # 488Z241

    Web Price
    $23,805.10 / each
  • Battery Powered Floor Scrubber, Size 32"

    TENNANT

    Battery Powered Floor Scrubber, Size 32"

    Item # 488Z211

    Web Price
    $33,335.50 / each
  • Battery Powered Floor Scrubber, Size 28"

    TENNANT

    Battery Powered Floor Scrubber, Size 28"

    Item # 488Z231

    Web Price
    $22,818.05 / each