Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Floor Grinder Accessories

295 results found that include 295 Products

Floor grinder accessories from Grainger include items that help enhance the capabilities and performance of your concrete floor grinder. Help transform concrete floors into abrasion-resistant, smooth and attractive surfaces with single and double hexagonal diamond tools. Pick up a non-marking rubber skirt, silicone ring, disc holder and more. Rely on Grainger for all your floor grinder accessories and replacement parts. Shop today!Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Double Round Diamond Tool, 50 Grit, PK3

    HUSQVARNA

    Double Round Diamond Tool, 50 Grit, PK3

    Item # 49EK801

    Web Price
    $222.50 / pkg. of 3
  • Concrete Mastic Abrasive Pad, 18 in. dia.

    DIAMABRUSH

    Concrete Mastic Abrasive Pad, 18 in. dia.

    Item # 35PP721

    Web Price
    $632.00 / each
  • Concrete Mastic Abrasive Pad, 17 in. dia.

    DIAMABRUSH

    Concrete Mastic Abrasive Pad, 17 in. dia.

    Item # 35PP711

    Web Price
    $623.00 / each
  • Abrasive Pad, 17 in., For Concrete Sanding

    DIAMABRUSH

    Abrasive Pad, 17 in., For Concrete Sanding

    Item # 35PR191

    Web Price
    $811.00 / each
  • Mastic Abrasive Pad, 12 in. dia.

    DIAMABRUSH

    Mastic Abrasive Pad, 12 in. dia.

    Item # 35PP751

    Web Price
    $439.00 / each
  • Head Lock

    HUSQVARNA

    Head Lock

    Item # 18G3751

    Web Price
    $8.60 / each
  • Double Diamond Tool, 30 Grit, PK3

    HUSQVARNA

    Double Diamond Tool, 30 Grit, PK3

    Item # 49EK781

    Web Price
    $222.50 / pkg. of 3
  • Polishing Pads, 200 Grit,  3 In

    HUSQVARNA

    Polishing Pads, 200 Grit, 3 In

    Item # 18G4391

    Web Price
    $61.25 / each
  • Double Diamond Tool, 20 Grit, PK3

    HUSQVARNA

    Double Diamond Tool, 20 Grit, PK3

    Item # 49EK771

    Web Price
    $222.50 / pkg. of 3
  • Concrete Mastic Abrasive Pad, 600 rpm

    DIAMABRUSH

    Concrete Mastic Abrasive Pad, 600 rpm

    Item # 35PP841

    Web Price
    $706.00 / each
  • Polishing Abrasive Pad, 16 in. dia., Blue

    DIAMABRUSH

    Polishing Abrasive Pad, 16 in. dia., Blue

    Item # 35PR811

    Web Price
    $818.00 / each
  • Polishing Replacement Kit, 6in., Red, PK44

    DIAMABRUSH

    Polishing Replacement Kit, 6in., Red, PK44

    Item # 35PT421

    Web Price
    $946.00 / pkg. of 44
  • Polishing Replacement Kit, 6in., Blue, PK44

    DIAMABRUSH

    Polishing Replacement Kit, 6in., Blue, PK44

    Item # 35PT401

    Web Price
    $719.00 / pkg. of 44
  • Replacement Blade Kit, 5 in. dia., PK6

    DIAMABRUSH

    Replacement Blade Kit, 5 in. dia., PK6

    Item # 35PT151

    Web Price
    $296.50 / pkg. of 6
  • Grinding Head, 10 Segment, Hard Bond, 10 In

    DIAMOND VANTAGE

    Grinding Head, 10 Segment, Hard Bond, 10 In

    Item # 19F5271

    Web Price
    $165.00 / each
  • Concrete Mastic Abrasive Pad, 20 in. dia.

    DIAMABRUSH

    Concrete Mastic Abrasive Pad, 20 in. dia.

    Item # 35PP741

    Web Price
    $771.00 / each