Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

FLAME SHIELD

9 results found that include 9 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Gas Can,  HDPE,  2 gal. Capacity,  9-3/4" Height,  9-1/4" Length,  7-3/4" Width,  Self Venting

    FLAME SHIELD

    Gas Can, HDPE, 2 gal. Capacity, 9-3/4" Height, 9-1/4" Length, 7-3/4" Width, Self Venting

    Item # 491K291

    Sale Price
    $13.77 / each
    Web Price $14.65
    Offer Ends 11/15/19
  • Kerosene Can,  HDPE,  2 gal. Capacity,  9-3/4" Height,  9-1/4" Length,  7-3/4" Width,  Self Venting

    FLAME SHIELD

    Kerosene Can, HDPE, 2 gal. Capacity, 9-3/4" Height, 9-1/4" Length, 7-3/4" Width, Self Venting

    Item # 491K301

    Sale Price
    $13.77 / each
    Web Price $14.65
    Offer Ends 11/15/19
  • Gas Can,  HDPE,  1 gal. Capacity,  9-1/2" Height,  7-1/2" Length,  5" Width,  Self Venting

    FLAME SHIELD

    Gas Can, HDPE, 1 gal. Capacity, 9-1/2" Height, 7-1/2" Length, 5" Width, Self Venting

    Item # 491K281

    Sale Price
    $11.52 / each
    Web Price $12.25
    Offer Ends 11/15/19
  • Gas Can,  HDPE,  6 gal. Capacity,  16-1/16" Height,  13" Length,  10" Width,  Self Venting

    FLAME SHIELD

    Gas Can, HDPE, 6 gal. Capacity, 16-1/16" Height, 13" Length, 10" Width, Self Venting

    Item # 491K321

    Sale Price
    $22.25 / each
    Web Price $24.19
    Offer Ends 11/15/19
  • Diesel Fuel Can,  HDPE,  5 gal. Capacity,  14-1/2" Height,  13" Length,  10" Width,  Self Venting

    FLAME SHIELD

    Diesel Fuel Can, HDPE, 5 gal. Capacity, 14-1/2" Height, 13" Length, 10" Width, Self Venting

    Item # 491K341

    Sale Price
    $19.59 / each
    Web Price $20.84
    Offer Ends 11/15/19
  • Gas Can,  HDPE,  5 gal. Capacity,  14-1/2" Height,  13" Length,  10" Width,  Self Venting

    FLAME SHIELD

    Gas Can, HDPE, 5 gal. Capacity, 14-1/2" Height, 13" Length, 10" Width, Self Venting

    Item # 491K311

    Sale Price
    $19.59 / each
    Web Price $20.84
    Offer Ends 11/15/19
  • Kerosene Can,  HDPE,  5 gal. Capacity,  14-1/2" Height,  13" Length,  10" Width,  Self Venting

    FLAME SHIELD

    Kerosene Can, HDPE, 5 gal. Capacity, 14-1/2" Height, 13" Length, 10" Width, Self Venting

    Item # 491K331

    Sale Price
    $19.59 / each
    Web Price $20.84
    Offer Ends 11/15/19
  • Gas Can,  Steel,  5 gal. Capacity,  18-1/4" Height,  13-1/2" Length,  6-1/2" Width,  Self Venting

    FLAME SHIELD

    Gas Can, Steel, 5 gal. Capacity, 18-1/4" Height, 13-1/2" Length, 6-1/2" Width, Self Venting

    Item # 491K351

    Sale Price
    $35.78 / each
    Web Price $44.72
    Offer Ends 11/15/19
  • Diesel Fuel Can,  Steel,  5 gal. Capacity,  18-1/4" Height,  13-1/2" Length,  6-1/2" Width

    FLAME SHIELD

    Diesel Fuel Can, Steel, 5 gal. Capacity, 18-1/4" Height, 13-1/2" Length, 6-1/2" Width

    Item # 491K361

    Sale Price
    $35.78 / each
    Web Price $44.72
    Offer Ends 11/15/19