Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Fixed Gas Detector Controllers

11 results found that include 11 Products

Fixed gas detection systems use sensors and transmitters to monitor indoor air quality and directly control fans and vents, signal alerts, and feed information to a central station or fire alarm control panel. Fixed-in-place systems enable automatic response to help maintain an acceptable environment in garages, plants, boiler rooms, kitchens, battery rooms, and other locations. They detect concentrations of one or multiple gases, including oxygen, carbon dioxide, and combustible or toxic gases.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Gas Detector, C3H8,  CH4,  H2, 0 to 50% LEL

    MACURCO

    Gas Detector, C3H8, CH4, H2, 0 to 50% LEL

    Item # 36CF891

    Web Price
    $510.00 / each
  • Gas Detector, CO, LED, 0 to 200 ppm

    MACURCO

    Gas Detector, CO, LED, 0 to 200 ppm

    Item # 36CF921

    Web Price
    $529.00 / each
  • Controller, 4 Channel, LED, 12 in H, Blue

    GFG

    Controller, 4 Channel, LED, 12 in H, Blue

    Item # 48RM981

    Web Price
    $1,883.00 / each
  • Gas Detector, NO2, 0 to 20 ppm

    MACURCO

    Gas Detector, NO2, 0 to 20 ppm

    Item # 36CF961

    Web Price
    $713.00 / each
  • Gas Detector, NH3, 0 to 100 ppm

    MACURCO

    Gas Detector, NH3, 0 to 100 ppm

    Item # 36CF971

    Web Price
    $757.00 / each
  • Controller, 4 Channel, LED, 3.60 in H, White

    GFG

    Controller, 4 Channel, LED, 3.60 in H, White

    Item # 48RN061

    Web Price
    $1,191.00 / each
  • Controller, 1 Channel, LED, 3.60 in H, White

    GFG

    Controller, 1 Channel, LED, 3.60 in H, White

    Item # 48RN051

    Web Price
    $536.00 / each
  • Controller, 1 Channel, LED, 12 in H, Blue

    GFG

    Controller, 1 Channel, LED, 12 in H, Blue

    Item # 48RM971

    Web Price
    $1,254.00 / each
  • Transmitter, CH4, LCD, 7.63 in H, Black

    GFG

    Transmitter, CH4, LCD, 7.63 in H, Black

    Item # 48RN071

    Web Price
    $2,142.00 / each
  • Transmitter, H2S, LCD, 7.63 in H, Black

    GFG

    Transmitter, H2S, LCD, 7.63 in H, Black

    Item # 48RN081

    Web Price
    $2,222.00 / each
  • Gas Detector, H2S, 0 to 50 ppm

    MACURCO

    Gas Detector, H2S, 0 to 50 ppm

    Item # 36CF981

    Sale Price
    $570.40 / each
    Web Price $713.00
    Offer Ends 12/31/18