Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Fish Sticks and Glow Rods

36 results found that include 36 Products

Grainger renders smooth operating with masses of different wires or cables. Our fish hooks allow for easy fishing of lengthy bundles of wires and cables. They are visible when working above ceilings, on down walls, or under raised floors. Browse through various fish sticks to select your needed tips and noses. Our glow rods make fishing for cables in the dark a doable feat. Find all kinds of rods, poles and sticks and make fishing for voice, data and video wires a breeze.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Glow Rod, 15 ft, Fiberglass

    KLEIN TOOLS

    Glow Rod, 15 ft, Fiberglass

    Item # 31ME251

    Web Price
    $59.50 / each
  • Glow Rod, 5 ft to 15 ft, Fiberglass

    GREENLEE

    Glow Rod, 5 ft to 15 ft, Fiberglass

    Item # 1FAH71

    Web Price
    $69.00 / each
  • Glow Rod, 20 ft, Fiberglass

    JAMESON

    Glow Rod, 20 ft, Fiberglass

    Item # 32PK231

    Web Price
    $59.00 / each
  • Telescoping Pole, 18 ft., Composite

    ECLIPSE

    Telescoping Pole, 18 ft., Composite

    Item # 39CG611

    Web Price
    $164.00 / each
  • Wire Fish Stick Set, 24 ft, 7 Pc

    WESTWARD

    Wire Fish Stick Set, 24 ft, 7 Pc

    Item # 21CJ181

    Web Price
    $53.00 / each
  • Wire Fish Stick Set, 12 ft, 5 Pc

    WESTWARD

    Wire Fish Stick Set, 12 ft, 5 Pc

    Item # 21CJ171

    Web Price
    $59.00 / each
  • Glow Rod, 30 ft, Fiberglass

    JAMESON

    Glow Rod, 30 ft, Fiberglass

    Item # 32PK241

    Web Price
    $90.50 / each
  • Fish Stick, 4 ft to 12 ft, Fiberglass

    GREENLEE

    Fish Stick, 4 ft to 12 ft, Fiberglass

    Item # 1ED741

    Web Price
    $62.00 / each
  • Glow Rod, 35 ft, Fiberglass

    JAMESON

    Glow Rod, 35 ft, Fiberglass

    Item # 6GCR71

    Web Price
    $108.50 / each
  • Fish Stick, 24 ft, Fiberglass

    GREENLEE

    Fish Stick, 24 ft, Fiberglass

    Item # 1ED751

    Web Price
    $110.00 / each
  • Glow Rod, 9 ft, Fiberglass

    KLEIN TOOLS

    Glow Rod, 9 ft, Fiberglass

    Item # 31ME241

    Web Price
    $51.25 / each
  • Telescoping Fish Stick, 24 ft, Fiberglass

    GREENLEE

    Telescoping Fish Stick, 24 ft, Fiberglass

    Item # 4GA981

    Web Price
    $209.50 / each
  • Telescoping Fish Stick, 18 ft, Fiberglass

    GREENLEE

    Telescoping Fish Stick, 18 ft, Fiberglass

    Item # 4GA971

    Web Price
    $133.00 / each
  • Telescoping Pole, Wire Fishing

    JONARD TOOLS

    Telescoping Pole, Wire Fishing

    Item # 20FV331

    Web Price
    $202.50 / each
  • Glow Rod, 24 ft, Fiberglass

    JAMESON

    Glow Rod, 24 ft, Fiberglass

    Item # 32PK221

    Web Price
    $61.00 / each
  • Fish Stick, 12 ft, Fiberglass

    IDEAL

    Fish Stick, 12 ft, Fiberglass

    Item # 31AD811

    Web Price
    $91.50 / each