Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Firestop Accessories

18 results found that include 27 Products

Firestop accessories from Grainger include mineral boards, sleeve kits, wall plates, mounting brackets, fire collars, labels, dispenser guns, deck adapters tub box assemblies and more. Mineral wool boards provide high-temperature thermal controls and fire resistance. Sleeve kits are ready-to-install and provide fire and smoke protection for code-compliant installations. Pipe collars expand during a fire to help close off plastic pipe that penetrates fire-rated walls and floors.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Label, 3" Height, 5"  Width

    3M

    Label, 3" Height, 5" Width

    Item # 23TM231

    Web Price
    $48.24 / each
  • Fire Barrier Foil Tape, 2"  Width

    STI

    Fire Barrier Foil Tape, 2" Width

    Item # 4MM481

    Web Price
    $14.19 / each
  • 3M Tub Box Assembly

    3M

    3M Tub Box Assembly

    Multiple items available2

    $23.44 - $26.70

  • Fire Penetration Warning Label, 4-1/2" Height, 1/10"  Width

    STI

    Fire Penetration Warning Label, 4-1/2" Height, 1/10" Width

    Item # 38H0071

    Web Price
    $0.69 / each
  • Nozzle, 7/8"  Diameter

    3M

    Nozzle, 7/8" Diameter

    Item # 32KF531

    Web Price
    $14.44 / pkg. of 12
  • Mineral Board, 24" Height, 1-1/2"  Width

    STI

    Mineral Board, 24" Height, 1-1/2" Width

    Item # 3BE691

    Web Price
    $93.72 / pkg. of 2
  • STI Wall Plate

    STI

    STI Wall Plate

    Multiple items available2

    $33.19 - $62.10

  • Fire Barrier Restricting Collar, 2"  Width

    3M

    Fire Barrier Restricting Collar, 2" Width

    Item # 2JDF71

    Web Price
    $106.76 / each
  • Fire Barrier Restraining Collar, 5"  Width

    STI

    Fire Barrier Restraining Collar, 5" Width

    Item # 4MM491

    Web Price
    $61.75 / each
  • 3M Round Mounting Bracket

    3M

    3M Round Mounting Bracket

    Multiple items available2

    $29.60 - $42.26

  • 3M Square Mounting Bracket

    3M

    3M Square Mounting Bracket

    Multiple items available2

    $35.34 - $119.22

  • Universal Collar, 3/100" Height, 5"  Width

    METACAULK

    Universal Collar, 3/100" Height, 5" Width

    Item # 49ZY591

    Web Price
    $112.58 / each
  • Dispenser Gun Battery

    3M

    Dispenser Gun Battery

    Item # 19UC801

    Web Price
    $187.45 / each
  • 3M Height Adapter

    3M

    3M Height Adapter

    Multiple items available3

    $10.26 - $12.37

  • STI Pathway Wall Plates

    STI

    STI Pathway Wall Plates

    Multiple items available2

    $42.20 - $58.06

  • Deck Adapter, 6" Height, 6"  Diameter

    STI

    Deck Adapter, 6" Height, 6" Diameter

    Item # 5GKC81

    Web Price
    $24.60 / each