Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Fan Speed Control

51 results found that include 51 Products

Install a fan speed control from Grainger in a standard wall box for efficient control of ceiling, attic, kitchen or bathroom fans. Controls feature split capacitor shaded pole motors and are suitable for ganging. Rotary fan controls have manual low speed trim adjustment to ensure proper restart after power interruption. Choose from rotary dial, slide, dual slide fan and light, and slide and rocker styles. Fan speed controls that include wall plates offer a variety of color choices including white, ivory and stainless steel. Count on Grainger to provide you with a wide range of fan speed control options!Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Fan Speed Control, fwd, rev, 120 V

    VES

    Fan Speed Control, fwd, rev, 120 V

    Item # 5NRA41

    Web Price
    $82.18 / each
  • Speed Control, 6 Amps

    DAYTON

    Speed Control, 6 Amps

    Item # 48C1721

    Web Price
    $40.53 / each
  • Speed Control, 115V, 3 Amp

    TJERNLUND

    Speed Control, 115V, 3 Amp

    Item # 14U1871

    Web Price
    $44.36 / each
  • Speed Control, Adjustable, Rotary, 120V, 12A

    DAYTON

    Speed Control, Adjustable, Rotary, 120V, 12A

    Item # 22PP741

    Web Price
    $82.41 / each
  • Speed Control, 115V, 5 Amp

    FANTECH

    Speed Control, 115V, 5 Amp

    Item # 15W8191

    Web Price
    $24.70 / each
  • Speed Control, 2-Speed, 115/230V, 0.5/0.25A

    DAYTON

    Speed Control, 2-Speed, 115/230V, 0.5/0.25A

    Item # 35YV921

    Web Price
    $520.28 / each
  • Speed Control, 10 Amps

    DAYTON

    Speed Control, 10 Amps

    Item # 48C1731

    Web Price
    $87.56 / each
  • Speed Control, Adjustable, Rotary, 120V, 3A

    DAYTON

    Speed Control, Adjustable, Rotary, 120V, 3A

    Item # 22PP721

    Web Price
    $28.02 / each
  • Speed Control, Adjustable, Slide, 120v, 1a

    DAYTON

    Speed Control, Adjustable, Slide, 120v, 1a

    Item # 1AGV31

    Web Price
    $32.00 / each
  • Speed Control, 115/230 Volt

    DAYTON

    Speed Control, 115/230 Volt

    Item # 43Y1401

    Web Price
    $433.12 / each
  • Speed Control, Adjustable, Rotary, 120V, 8A

    DAYTON

    Speed Control, Adjustable, Rotary, 120V, 8A

    Item # 22PP731

    Web Price
    $78.85 / each
  • Wall Control, 120 V, White

    BROAN

    Wall Control, 120 V, White

    Item # 6E8971

    Web Price
    $28.90 / each
  • Wall Control, 120 V, 6 Amp, White

    BROAN

    Wall Control, 120 V, 6 Amp, White

    Item # 6E8981

    Web Price
    $52.76 / each
  • Speed Control, 115V, 15 Amp

    FANTECH

    Speed Control, 115V, 15 Amp

    Item # 15W8231

    Web Price
    $89.06 / each
  • Speed Control, 230V, 10 Amp

    FANTECH

    Speed Control, 230V, 10 Amp

    Item # 15W8241

    Web Price
    $68.16 / each
  • Fan Control, Rotary, 120V, 5 Amp, 1 Pole

    LUTRON

    Fan Control, Rotary, 120V, 5 Amp, 1 Pole

    Item # 5PWJ41

    Web Price
    $20.66 / each