Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Emergency and Exam Room Supplies

29 results found that include 29 Products

Emergency and exam room supplies include items for first-aid treatments as well as bags and containers for storing medical supplies. Medical supplies such as arm slings, tweezers, scissors, and thermometers are used by health care providers attending to injuries and medical complaints. Medical supply containers keep items such as swabs and tongue depressors stored and organized in an emergency department, exam room, or patient room. Medical bags and cases hold essential supplies and equipment for emergency care providers to transport to accident scenes and emergency service calls.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Oxygen Bag,  21" Length,  8-1/2" Width,  8-1/2" Height,  Zipper Closure Type

    IRON DUCK

    Oxygen Bag, 21" Length, 8-1/2" Width, 8-1/2" Height, Zipper Closure Type

    Item # 52WU041

    Web Price
    $224.20 / each
  • Oxygen Bag,  27" Length,  13" Width,  11" Height,  Zipper Closure Type

    IRON DUCK

    Oxygen Bag, 27" Length, 13" Width, 11" Height, Zipper Closure Type

    Item # 52WT901

    Web Price
    $355.49 / each
  • Trauma Bag,  19" Length,  12-1/2" Width,  8-1/2" Height,  Zipper Closure Type

    IRON DUCK

    Trauma Bag, 19" Length, 12-1/2" Width, 8-1/2" Height, Zipper Closure Type

    Item # 52WT841

    Web Price
    $235.81 / each
  • Trauma Bag,  19" Length,  14-1/2" Width,  8-1/2" Height,  Zipper Closure Type

    IRON DUCK

    Trauma Bag, 19" Length, 14-1/2" Width, 8-1/2" Height, Zipper Closure Type

    Item # 52WT851

    Web Price
    $261.07 / each
  • Trauma Bag,  19" Length,  14-1/2" Width,  8-1/2" Height,  Zipper Closure Type

    IRON DUCK

    Trauma Bag, 19" Length, 14-1/2" Width, 8-1/2" Height, Zipper Closure Type

    Item # 52WT861

    Web Price
    $261.07 / each
  • Trauma Bag,  14" Length,  8" Width,  21" Height,  Zipper Closure Type

    IRON DUCK

    Trauma Bag, 14" Length, 8" Width, 21" Height, Zipper Closure Type

    Item # 52WU011

    Web Price
    $412.56 / each
  • Overdose Bag,  7-1/2" Length,  3-1/2" Width,  2" Height,  Zipper Closure Type

    IRON DUCK

    Overdose Bag, 7-1/2" Length, 3-1/2" Width, 2" Height, Zipper Closure Type

    Item # 52WU051

    Web Price
    $72.97 / each
  • Trauma Bag,  23" Length,  17" Width,  12" Height,  Zipper Closure Type

    IRON DUCK

    Trauma Bag, 23" Length, 17" Width, 12" Height, Zipper Closure Type

    Item # 52WT771

    Web Price
    $529.20 / each
  • Trauma Bag,  23" Length,  17" Width,  12" Height,  Zipper Closure Type

    IRON DUCK

    Trauma Bag, 23" Length, 17" Width, 12" Height, Zipper Closure Type

    Item # 52WT791

    Web Price
    $529.20 / each
  • Gear Bag,  23" Length,  16" Width,  12" Height,  Zipper Closure Type

    IRON DUCK

    Gear Bag, 23" Length, 16" Width, 12" Height, Zipper Closure Type

    Item # 52WT871

    Web Price
    $144.42 / each
  • Trauma Bag,  19" Length,  14" Width,  12" Height,  Zipper Closure Type

    IRON DUCK

    Trauma Bag, 19" Length, 14" Width, 12" Height, Zipper Closure Type

    Item # 52WT811

    Web Price
    $304.99 / each
  • Trauma Bag,  17" Length,  9" Width,  7" Height,  Buckle Closure Type

    IRON DUCK

    Trauma Bag, 17" Length, 9" Width, 7" Height, Buckle Closure Type

    Item # 52WU021

    Web Price
    $128.76 / each
  • Gear Bag,  23" Length,  16" Width,  12" Height,  Zipper Closure Type

    IRON DUCK

    Gear Bag, 23" Length, 16" Width, 12" Height, Zipper Closure Type

    Item # 52WT891

    Web Price
    $144.42 / each
  • Oxygen Bag,  29" Length,  13" Width,  12" Height,  Zipper Closure Type

    IRON DUCK

    Oxygen Bag, 29" Length, 13" Width, 12" Height, Zipper Closure Type

    Item # 52WT941

    Web Price
    $719.06 / each
  • Trauma Bag,  19" Length,  12-1/2" Width,  8-1/2" Height,  Zipper Closure Type

    IRON DUCK

    Trauma Bag, 19" Length, 12-1/2" Width, 8-1/2" Height, Zipper Closure Type

    Item # 52WT831

    Web Price
    $235.81 / each
  • Trauma Bag,  14" Length,  8" Width,  21" Height,  Zipper Closure Type

    IRON DUCK

    Trauma Bag, 14" Length, 8" Width, 21" Height, Zipper Closure Type

    Item # 52WT991

    Web Price
    $412.56 / each