Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Electromagnetic Locking Systems

1,760 results found that include 1,914 Products

Electromagnetic locking systems consist of a frame-mounted magnet and a door-mounted armature that create a powerful magnetic bond to secure doors. Also known as mag locks, these locking systems have no moving parts to wear out. They're commonly used in controlled areas such as hospital laboratories or secure areas in airports. The locking systems may be activated by devices such as keypads, switches, and push buttons.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Bopper Stopper,  Surface Mounted,  5" Height,  3-1/4" Width,  Polycarbonate

    SAFETY TECHNOLOGY INTERNATIONAL

    Bopper Stopper, Surface Mounted, 5" Height, 3-1/4" Width, Polycarbonate

    Item # 48ZR181

    Web Price
    $23.80 / each
  • Door Release

    RIXSON

    Door Release

    Item # 6T3101

    Web Price
    $216.00 / each
  • Push Button,  Surface Mounted,  5" Height,  2-3/4" Width,  Plastic

    ALARM CONTROLS

    Push Button, Surface Mounted, 5" Height, 2-3/4" Width, Plastic

    Item # 48ZW561

    Web Price
    $31.61 / each
  • Phenolic or Fiberglass Access Power Controller 8Fused Trigger

    ALTRONIX

    Phenolic or Fiberglass Access Power Controller 8Fused Trigger

    Item # 4TEF11

    Web Price
    $126.50 / each
  • Door Holder, Surface Mount

    EDWARDS SIGNALING

    Door Holder, Surface Mount

    Item # 2KFP11

    Web Price
    $115.00 / each
  • Steel Power Supply 12VDC Or 24VDC @ 2.5A with Gray Finish

    ALTRONIX

    Steel Power Supply 12VDC Or 24VDC @ 2.5A with Gray Finish

    Item # 4TEL71

    Web Price
    $225.00 / each
  • Handheld Digital Transmitter, 9V Battery

    BEA

    Handheld Digital Transmitter, 9V Battery

    Item # 45AW751

    Web Price
    $81.25 / each
  • Bridge Rectifier, Plastic, Power System, 4A

    SECURITRON

    Bridge Rectifier, Plastic, Power System, 4A

    Item # 45CG731

    Web Price
    $28.95 / each
  • Hanchett Electric Strikes

    HES

    Hanchett Electric Strikes

    Multiple items available51

    $15.70 - $797.00

  • Door Status Sensor, Plastic, 4-7/8 in. H

    SDC

    Door Status Sensor, Plastic, 4-7/8 in. H

    Item # 45LY461

    Web Price
    $77.50 / each
  • Emergency Power Off Push Button,  Momentary Mushroom,  4-7/8" Height,  3-1/4" Width,  Polycarbonate

    SAFETY TECHNOLOGY INTERNATIONAL

    Emergency Power Off Push Button, Momentary Mushroom, 4-7/8" Height, 3-1/4" Width, Polycarbonate

    Item # 52CG631

    Web Price
    $54.62 / each
  • Emergency Push Button,  Turn-To-Reset,  4-7/8" Height,  3-1/4" Width,  Polycarbonate

    SAFETY TECHNOLOGY INTERNATIONAL

    Emergency Push Button, Turn-To-Reset, 4-7/8" Height, 3-1/4" Width, Polycarbonate

    Item # 52CF921

    Web Price
    $54.62 / each
  • Electromagnetic Door Holder, Flush

    EDWARDS SIGNALING

    Electromagnetic Door Holder, Flush

    Item # 2KFN91

    Web Price
    $115.00 / each
  • Electromagnetic Door Holder, 1-3/4 in. D

    LCN

    Electromagnetic Door Holder, 1-3/4 in. D

    Item # 46TZ881

    Web Price
    $225.00 / each
  • Emergency Power Off Push Button,  Turn-To-Reset,  4-7/8" Height,  3-1/4" Width,  Polycarbonate

    SAFETY TECHNOLOGY INTERNATIONAL

    Emergency Power Off Push Button, Turn-To-Reset, 4-7/8" Height, 3-1/4" Width, Polycarbonate

    Item # 52CG241

    Web Price
    $54.62 / each
  • Push Button Switch,  Desk Switch,  2-1/4" Width,  Plastic

    SDC

    Push Button Switch, Desk Switch, 2-1/4" Width, Plastic

    Item # 45LX871

    Web Price
    $66.50 / each