Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Electric Press Tools

8 results found that include 8 Products

Get electric press tools from Grainger to help join pipe with the use of force instead of solder, braze, thread or welding applications. Using a press tool can reduce the dangers of open flame and help eliminate the need to drain and dry a system. Help increase your productivity on regular service calls and professional plumbing repairs with high-quality electric press tools from Grainger!Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Pressing Tool, 1/2 to 2 In.

    RIDGID

    Pressing Tool, 1/2 to 2 In.

    Item # 22XH241

    Web Price
    $3,932.00 / each
  • Pressing Tool, 1/2 to 2 In, 18 Volts

    RIDGID

    Pressing Tool, 1/2 to 2 In, 18 Volts

    Item # 22XH231

    Web Price
    $3,903.00 / each
  • Pressing Tool Kit, 1/2 to 2, 120 V

    RIDGID

    Pressing Tool Kit, 1/2 to 2, 120 V

    Item # 40GL641

    Web Price
    $2,758.00 / each
  • Pressing Tool Kit, 1/2 to 2, 7200 Ram

    RIDGID

    Pressing Tool Kit, 1/2 to 2, 7200 Ram

    Item # 40GL561

    Web Price
    $2,929.00 / each
  • Pressing Tool, 1/2 to 2, 18V, 7200 Ram

    RIDGID

    Pressing Tool, 1/2 to 2, 18V, 7200 Ram

    Item # 40GL621

    Web Price
    $2,413.00 / each
  • Cordless 6-Ton Crimping Tool, 1/2-1 In

    ROTHENBERGER

    Cordless 6-Ton Crimping Tool, 1/2-1 In

    Item # 5MLV51

    Web Price
    $2,514.00 / each
  • Press Tool, 18V, Ram Force 7200 lb.

    ROTHENBERGER

    Press Tool, 18V, Ram Force 7200 lb.

    Item # 53RE831

    Web Price
    $4,650.00 / each
  • Cordless 12-Ton Crimping Tool, 1/2-4 In

    ROTHENBERGER

    Cordless 12-Ton Crimping Tool, 1/2-4 In

    Item # 5MLV71

    Web Price
    $4,000.00 / each