Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

VALLEY CRAFT Drums and Drum Handling Equipment

13 results found that include 42 Products

Ensure that working with liquids at your facility is safe and easy with the right drum handling equipment. These containers can store and transfer oils, fuels, chemicals and other hazardous solutions. The UN-rated carbon steel drum is constructed with interior walls that are thicker than industry standards for better protection during handling and transport. The right drum accessories can also come in handy. For instance, using drum faucets and liquid level indicators allows you to safely dispense contents and know the exact volume in each drum. If you need to keep stored liquids at higher temperatures, a drum heater can easily be installed around a drum to heat the contents. Provide your facility or warehouse with all of the drum handling equipment and accessories needed for the task at hand.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Drum Handler, Rotating, 800 Lb Cap

    VALLEY CRAFT

    Drum Handler, Rotating, 800 Lb Cap

    Item # 8WND51

    Web Price
    $6,627.02 / each
  • Drum Rotator, Attachment, 800 lb., 55 gal.

    VALLEY CRAFT

    Drum Rotator, Attachment, 800 lb., 55 gal.

    Item # 20HA491

    Web Price
    $3,049.81 / each
  • Drum Dumper

    VALLEY CRAFT

    Drum Dumper

    Multiple items available22

    $3,622.25 - $12,317.69

  • Drum Lifter

    VALLEY CRAFT

    Drum Lifter

    Multiple items available9

    $13,683.41 - $21,852.65

  • Drum Loader/Unloader

    VALLEY CRAFT

    Drum Loader/Unloader

    Item # 4YX021

    Web Price
    $3,445.95 / each
  • Drum Lifter Control, Portable

    VALLEY CRAFT

    Drum Lifter Control, Portable

    Item # 20HA271

    Web Price
    $2,601.78 / each
  • Steel Platform, Attachmnt, 800 lb., 55 gal.

    VALLEY CRAFT

    Steel Platform, Attachmnt, 800 lb., 55 gal.

    Item # 20HA531

    Web Price
    $148.09 / each
  • Pallet Forks, Attachment, 800 lb., 55 gal.

    VALLEY CRAFT

    Pallet Forks, Attachment, 800 lb., 55 gal.

    Item # 20HA501

    Web Price
    $409.36 / each
  • Drum Forks, Attachment, 800 lb., 55 gal.

    VALLEY CRAFT

    Drum Forks, Attachment, 800 lb., 55 gal.

    Item # 20HA511

    Web Price
    $794.08 / each
  • Drum Claw, Attachment, 800 lb., 55 gal.

    VALLEY CRAFT

    Drum Claw, Attachment, 800 lb., 55 gal.

    Item # 20HA481

    Web Price
    $871.16 / each
  • Drum Grip, Attachment, 800 lb., 55 gal.

    VALLEY CRAFT

    Drum Grip, Attachment, 800 lb., 55 gal.

    Item # 20HA471

    Web Price
    $923.52 / each
  • Drum Tilter, Attachment, 800 lb., 55 gal.

    VALLEY CRAFT

    Drum Tilter, Attachment, 800 lb., 55 gal.

    Item # 20HA521

    Web Price
    $1,032.85 / each
  • Drum Carrier, Portable, 1000 lb., 55 gal.

    VALLEY CRAFT

    Drum Carrier, Portable, 1000 lb., 55 gal.

    Item # 20HA341

    Web Price
    $24,135.41 / each