Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Digital Levels

14 results found that include 14 Products

Get a digital level or laser level from Grainger that can take the guesswork out of measuring pitch, angles and vertical lines. Digital levels and electronic laser levels can provide clear LCD readouts, and some can provide audible tones for level and plumb. Find digital level sets to help measure long structures, digital levels that read out in five different languages and a magnetic, self leveling, three-beam laser plumb bob. Shop Grainger first for digital level and laser level choices that offer many options for accuracy and durability!Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Digital Level, For Leveling, 24" L

    BOSCH

    Digital Level, For Leveling, 24" L

    Item # 49YZ941

    Web Price
    $231.38 / each
  • Electronic Digital Level, Case, Batteries

    JOHNSON

    Electronic Digital Level, Case, Batteries

    Item # 1TLH61

    Web Price
    $176.90 / each
  • Digital Level, Waterproof, 48 In.

    JOHNSON

    Digital Level, Waterproof, 48 In.

    Item # 29WK181

    Web Price
    $286.67 / each
  • Digital Torpedo Level, Digital, 10 in. L

    JOHNSON LEVEL & TOOL

    Digital Torpedo Level, Digital, 10 in. L

    Item # 39CF791

    Web Price
    $102.15 / each
  • Digital Laser Level/Angle Finder, Adj Arm

    JOHNSON

    Digital Laser Level/Angle Finder, Adj Arm

    Item # 1TLH71

    Web Price
    $338.75 / each
  • Digital Box Level, Aluminum, 48 in, 3 Vials

    STABILA

    Digital Box Level, Aluminum, 48 in, 3 Vials

    Item # 21CK331

    Web Price
    $310.18 / each
  • Digital Level,  Laser,  Electronic,  w/Case

    JOHNSON

    Digital Level, Laser, Electronic, w/Case

    Item # 1TLH81

    Web Price
    $185.20 / each
  • Digital Level,  Waterproof,  24 In.

    JOHNSON

    Digital Level, Waterproof, 24 In.

    Item # 29WK171

    Web Price
    $248.29 / each
  • Digital Level, For Leveling, 48" L

    BOSCH

    Digital Level, For Leveling, 48" L

    Item # 49YZ951

    Web Price
    $265.12 / each
  • Laser Level, 250 ft.

    JOHNSON

    Laser Level, 250 ft.

    Item # 5TCX01

    Web Price
    $832.20 / each
  • Digital Level, 0 to 180 deg, 6-1/2 in L

    JOHNSON

    Digital Level, 0 to 180 deg, 6-1/2 in L

    Item # 21XK411

    Web Price
    $95.30 / each
  • Electronic Digital Level, Aluminum, 24 In

    SOLA

    Electronic Digital Level, Aluminum, 24 In

    Item # 24D6511

    Web Price
    $174.57 / each
  • Electronic Digital Level w/Bluetooth

    JOHNSON

    Electronic Digital Level w/Bluetooth

    Item # 5TCX11

    Web Price
    $1,732.80 / each
  • Laser Level, 150 ft.

    JOHNSON

    Laser Level, 150 ft.

    Item # 5TCW91

    Web Price
    $424.18 / each