Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Cordless Tool Combination Kits

17 results found that include 397 Products

Cordless tool combo kits each include a variety of power tools with shared, rechargeable battery packs and portable carry cases for jobsite versatility.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • MILWAUKEE 18V Cordless Combination Kits

    MILWAUKEE

    MILWAUKEE 18V Cordless Combination Kits

    Multiple items available79

    $219.99 - $4,498.34

  • DEWALT 20V Cordless Combination Kits

    DEWALT

    DEWALT 20V Cordless Combination Kits

    Multiple items available110

    $169.00 - $932.17

  • FLEXVOLT  Cordless Combination Kit, 20.0/60.0 Voltage, Number of Tools 2

    DEWALT

    FLEXVOLT Cordless Combination Kit, 20.0/60.0 Voltage, Number of Tools 2

    Item # 48XR161

    Sale Price
    $319.00 / each
    Web Price $454.80
    Offer Ends 07/31/19
  • PORTER CABLE 20V Cordless Combination Kits

    PORTER CABLE

    PORTER CABLE 20V Cordless Combination Kits

    Multiple items available9

    $138.89 - $298.75

  • MAKITA 18V Cordless Combination Kits

    MAKITA

    MAKITA 18V Cordless Combination Kits

    Multiple items available82

    $239.00 - $2,210.47

  • MILWAUKEE 12V Cordless Combination Kits

    MILWAUKEE

    MILWAUKEE 12V Cordless Combination Kits

    Multiple items available34

    $174.99 - $2,688.70

  • DEWALT 12V Cordless Combination Kits

    DEWALT

    DEWALT 12V Cordless Combination Kits

    Multiple items available4

    $169.00 - $279.00

  • BOSCH 12V Cordless Combination Kits

    BOSCH

    BOSCH 12V Cordless Combination Kits

    Multiple items available7

    $154.48 - $325.04

  • BOSCH 18V Cordless Combination Kits

    BOSCH

    BOSCH 18V Cordless Combination Kits

    Multiple items available26

    $212.80 - $722.95

  • MILWAUKEE 28V Cordless Combination Kits

    MILWAUKEE

    MILWAUKEE 28V Cordless Combination Kits

    Multiple items available2

    $894.67 - $916.63

  • MAKITA 12V Cordless Combination Kits

    MAKITA

    MAKITA 12V Cordless Combination Kits

    Multiple items available6

    $139.00 - $238.67

  • INGERSOLL-RAND 20V Cordless Combination Kits

    INGERSOLL RAND

    INGERSOLL-RAND 20V Cordless Combination Kits

    Multiple items available7

    $544.03 - $711.47

  • XRP® Cordless Combination Kit, 18.0 Voltage, Number of Tools 4

    DEWALT

    XRP® Cordless Combination Kit, 18.0 Voltage, Number of Tools 4

    Item # 3HFX21

    Clearance Price
    $506.70 / each
    Web Price $563.00
  • Standard Cordless Combination Kit, 15.6 Voltage, Number of Tools 2

    PANASONIC

    Standard Cordless Combination Kit, 15.6 Voltage, Number of Tools 2

    Item # 22EC181

    Clearance Price
    $340.00 / each
    Web Price $453.33
  • METABO 18V Cordless Combination Kits

    METABO

    METABO 18V Cordless Combination Kits

    Multiple items available24

    $198.79 - $699.00

  • INGERSOLL-RAND 12V Cordless Combination Kits

    INGERSOLL RAND

    INGERSOLL-RAND 12V Cordless Combination Kits

    Multiple items available3

    $230.68 - $441.60