Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Cordless Jobsite Fans

6 results found that include 6 Products

Shop Grainger to find the cordless jobsite fan your facility needs to keep things running smoothly (and coolly!). Find a wide assortment of battery capacity so that your fan lasts as long as you need it to. Choose among the best and most reliable brands on the market. Check out Grainger's entire inventory today!Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Jobsite Cordless Fan, LI-Ion, 18.0V

    MILWAUKEE

    Jobsite Cordless Fan, LI-Ion, 18.0V

    Item # 39RY161

    Web Price
    $152.64 / each
  • Jobsite Cordless Fan, 20.0V, 8" L x 17" H

    DEWALT

    Jobsite Cordless Fan, 20.0V, 8" L x 17" H

    Item # 54JJ331

    Sale Price
    $129.00 / each
    Web Price $148.00
    Offer Ends 12/30/18
  • Jobsite Cordless Fan, 4.0Ah, 18.0V

    MAKITA

    Jobsite Cordless Fan, 4.0Ah, 18.0V

    Item # 38XU281

    Web Price
    $241.00 / each
  • Jobsite Cordless Fan, Li-Ion, 18V, 5.2Ah

    METABO

    Jobsite Cordless Fan, Li-Ion, 18V, 5.2Ah

    Item # 45KA991

    Web Price
    $203.00 / each
  • Jobsite Cordless Fan Kit, Li-Ion, 20.0V

    DEWALT

    Jobsite Cordless Fan Kit, Li-Ion, 20.0V

    Item # 234Z751

    Web Price
    $257.18 / each
  • Jobsite Cordless Fan, 12V, 7" Blade Dia.

    MAKITA

    Jobsite Cordless Fan, 12V, 7" Blade Dia.

    Item # 420C771

    Web Price
    $104.50 / each