Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Cordless Cable Cutters

40 results found that include 40 Products

Make cutting through copper and aluminum cable quick, easy and efficient no matter where you are with a selection of cordless cable cutters. Their compact design makes them easy to use in tight spaces where range of motion is limited or where outlets are non-existant. Shop Grainger for a selection of cordless cable cutters, bar cutters, benders, kits and more.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Cordless Bolt Cutter, 18V, 13 1/2" Tool L

    GREENLEE TEXTRON

    Cordless Bolt Cutter, 18V, 13 1/2" Tool L

    Item # 53JH971

    Web Price
    $2,625.04 / each
  • Cordless Rod Cutter, 20.0V

    DEWALT

    Cordless Rod Cutter, 20.0V

    Item # 39RV881

    Web Price
    $415.04 / each
  • Cordless Cable Cutter, 20V, Li-Ion

    DEWALT

    Cordless Cable Cutter, 20V, Li-Ion

    Item # 49EM861

    Web Price
    $2,451.00 / each
  • Cordless Cable Cutter Kit, 20V, Li-Ion

    DEWALT

    Cordless Cable Cutter Kit, 20V, Li-Ion

    Item # 49EM871

    Web Price
    $1,284.80 / each
  • Cordless Cable Cutter Kit, 18.0V

    MILWAUKEE

    Cordless Cable Cutter Kit, 18.0V

    Item # 45FD451

    Web Price
    $2,135.00 / each
  • Cordless Bolt Cutter, 10.8V, 3.0Ah

    GREENLEE TEXTRON

    Cordless Bolt Cutter, 10.8V, 3.0Ah

    Item # 53JJ171

    Web Price
    $1,199.44 / each
  • Cordless Cable Cutter, 12V Li-Ion

    MILWAUKEE

    Cordless Cable Cutter, 12V Li-Ion

    Item # 26X0681

    Web Price
    $419.43 / each
  • Cordless Rod Cutter, 20.0V, 2.0Ah

    DEWALT

    Cordless Rod Cutter, 20.0V, 2.0Ah

    Item # 39RW271

    Web Price
    $546.70 / each
  • Cordless Cable Cutter, 12V Li-Ion

    MILWAUKEE

    Cordless Cable Cutter, 12V Li-Ion

    Item # 26X0671

    Web Price
    $589.20 / each
  • Cordless Cable Cutter Kit, 18V, Cordless

    MILWAUKEE

    Cordless Cable Cutter Kit, 18V, Cordless

    Item # 53RG451

    Web Price
    $3,907.20 / each
  • Cordless Cable Cutter Kit, 14 in. L

    MILWAUKEE

    Cordless Cable Cutter Kit, 14 in. L

    Item # 45FD461

    Web Price
    $2,529.12 / each
  • Cordless Rebar Cutter, 18.0V, 16-13/64" L

    MAKITA

    Cordless Rebar Cutter, 18.0V, 16-13/64" L

    Item # 53KJ811

    Web Price
    $2,334.00 / each
  • Cordless Cable Cutter, 18V, 15-7/16"Tool L

    GREENLEE TEXTRON

    Cordless Cable Cutter, 18V, 15-7/16"Tool L

    Item # 53JH961

    Web Price
    $2,188.00 / each
  • Cordless Cable Cutter, 14.4V Li-Ion

    HUSKIE TOOLS

    Cordless Cable Cutter, 14.4V Li-Ion

    Item # 13P9741

    Web Price
    $3,318.48 / each
  • Cordless Cable Cutter, 12V NiCd, 14 In

    ECLIPSE

    Cordless Cable Cutter, 12V NiCd, 14 In

    Item # 22C7071

    Web Price
    $1,130.00 / each
  • Cordless Cable Cutter, 14.4V Li-Ion

    HUSKIE TOOLS

    Cordless Cable Cutter, 14.4V Li-Ion

    Item # 13P9711

    Web Price
    $6,686.24 / each