Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Connector Tools

50 results found that include 50 Products

Use durable connector tools from Grainger to help you skillfully insert or extract electrical components. Tedious work can become easier and go quicker when you have the right tools. Use a plunger style pin extractor to help push pins out of a connector block. Help seat connectors properly with precise insertion tools. Comprehensive insertion and extraction tool kits offer you a variety of instruments for connectors made by a wide range of manufacturers. Pick up handy connector tools from Grainger today!Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Security Shield Tool, 7/16 In

    JONARD TOOLS

    Security Shield Tool, 7/16 In

    Item # 5TDC81

    Web Price
    $9.60 / each
  • Terminator Tool, 7 In

    JONARD TOOLS

    Terminator Tool, 7 In

    Item # 5TDD01

    Web Price
    $13.83 / each
  • Connector Removal Tool Kit, 3 Pc

    JONARD TOOLS

    Connector Removal Tool Kit, 3 Pc

    Item # 2RZV31

    Web Price
    $183.22 / each
  • Pin Extractor, 3 In, Contact Size 16-20

    JONARD TOOLS

    Pin Extractor, 3 In, Contact Size 16-20

    Item # 2RZV41

    Web Price
    $13.28 / each
  • BNC Connector Tool, 12 In L

    JONARD TOOLS

    BNC Connector Tool, 12 In L

    Item # 4AVJ61

    Web Price
    $11.67 / each
  • Connector Insertion Tool Kit, 3 Pc

    JONARD TOOLS

    Connector Insertion Tool Kit, 3 Pc

    Item # 2RZV21

    Web Price
    $161.00 / each
  • Can Wrench/Security Key Insert Set, 2 Pc

    JONARD TOOLS

    Can Wrench/Security Key Insert Set, 2 Pc

    Item # 5TDC61

    Web Price
    $30.40 / each
  • Can Wrench, Ergonomic, Plastic

    JONARD TOOLS

    Can Wrench, Ergonomic, Plastic

    Item # 2RZT91

    Web Price
    $12.10 / each
  • Extraction Tool, Size 20, 6 In L, Red

    JONARD TOOLS

    Extraction Tool, Size 20, 6 In L, Red

    Item # 23Z3831

    Web Price
    $53.75 / each
  • Terminator Tool, For Telecommunications

    JONARD TOOLS

    Terminator Tool, For Telecommunications

    Item # 39CF261

    Web Price
    $21.38 / each
  • F Connector Tool, 12 In L

    JONARD TOOLS

    F Connector Tool, 12 In L

    Item # 4AVK71

    Web Price
    $12.76 / each
  • Star Key Kit, Assorted, Plastic

    JONARD TOOLS

    Star Key Kit, Assorted, Plastic

    Item # 39CF231

    Web Price
    $39.69 / each
  • Insert/Extract Tool, 20DM/20DF, Red/White

    JONARD TOOLS

    Insert/Extract Tool, 20DM/20DF, Red/White

    Item # 23Z3741

    Web Price
    $6.06 / each
  • Connector Removal Tool, 8 In

    IDEAL

    Connector Removal Tool, 8 In

    Item # 4PCY81

    Web Price
    $27.75 / each
  • Can Wrench, 7 In. L, 2-In-1, Black/Silver

    KLEIN TOOLS

    Can Wrench, 7 In. L, 2-In-1, Black/Silver

    Item # 2DGN31

    Web Price
    $27.85 / each
  • Terminator Tool, Cam, Locking, 5 In L, Blue

    JONARD TOOLS

    Terminator Tool, Cam, Locking, 5 In L, Blue

    Item # 23Z3781

    Web Price
    $32.23 / each