Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Concrete Rakes and Movers

9 results found that include 10 Products

Concrete rakes and movers from Grainger include concrete come along rake, concrete gauge rake, concrete mover, concrete placer, concrete spreader, hand held concrete smoother, and rake. Concrete movers help you spread and grade concrete effectively without making you stop. They feature a hook for lifting reinforced wire closer to the surface after concrete is applied.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Concrete Mover,  19-1/2 In Blade

    WESTWARD

    Concrete Mover, 19-1/2 In Blade

    Item # 2MVT71

    Web Price
    $53.30 / each
  • Concrete Come-Along Rake,  20" Blade

    NUPLA

    Concrete Come-Along Rake, 20" Blade

    Item # 3MD411

    Web Price
    $90.03 / each
  • Concrete Placer, 4 x 19-1/2 in, 60 L

    KRAFT TOOL

    Concrete Placer, 4 x 19-1/2 in, 60 L

    Item # 43Y4961

    Web Price
    $37.29 / each
  • Concrete Gauge Rake, 24 in, Aluminum

    KRAFT TOOL

    Concrete Gauge Rake, 24 in, Aluminum

    Item # 43Y5251

    Web Price
    $53.04 / each
  • Concrete Spreader w/o Hook, 4x19 in, Steel

    KRAFT TOOL

    Concrete Spreader w/o Hook, 4x19 in, Steel

    Item # 21YH071

    Web Price
    $16.27 / each
  • Concrete Placers w/o Hook

    KRAFT TOOL

    Concrete Placers w/o Hook

    Multiple items available2

    $21.53 - $37.08

  • Hand Held Concrete Smoother, 24 in, Wood

    KRAFT TOOL

    Hand Held Concrete Smoother, 24 in, Wood

    Item # 43Y5241

    Web Price
    $51.50 / each
  • Concrete Spreader w/Hook, 4 x 19 in, Steel

    KRAFT TOOL

    Concrete Spreader w/Hook, 4 x 19 in, Steel

    Item # 21YH061

    Web Price
    $16.12 / each
  • Rake, Fiberglass Handle, 14-1/4"W, 60-1/4"L

    AMPCO

    Rake, Fiberglass Handle, 14-1/4"W, 60-1/4"L

    Item # 46C0281

    Web Price
    $254.92 / each