Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Combination Square Sets and Components

57 results found that include 57 Products

Use a high-quality combination square from Grainger in woodworking, masonry and metalworking applications to help make sure your projects are straight and square and that angles are properly set at 45° or 90°. Choose from combination squares with the standard head, complete sets that include square, center and protractor heads, or buy each component separately. Find the combination square and components that can help you meet your needs. Shop Grainger today!Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Combination Square, 12 In, Zinc Head

    JOHNSON

    Combination Square, 12 In, Zinc Head

    Item # 6X9961

    Web Price
    $10.38 / each
  • Combination Square 12 In

    STANLEY

    Combination Square 12 In

    Item # 6R1851

    Web Price
    $12.17 / each
  • Combination Square, 12 In, Die-Cast

    STANLEY

    Combination Square, 12 In, Die-Cast

    Item # 6R1801

    Web Price
    $18.67 / each
  • Combination Sqaure Blade, 24 In, 4R

    STARRETT

    Combination Sqaure Blade, 24 In, 4R

    Item # 2ZUR91

    Web Price
    $138.37 / each
  • Combination Square, 6 In, Black, Zinc

    WESTWARD

    Combination Square, 6 In, Black, Zinc

    Item # 4MRX31

    Web Price
    $11.60 / each
  • Combination Square Set, 2 Pc

    STARRETT

    Combination Square Set, 2 Pc

    Item # 3AEP91

    Web Price
    $94.59 / each
  • Combination Square, 24 In, 2 Pc

    STARRETT

    Combination Square, 24 In, 2 Pc

    Item # 5UAP61

    Web Price
    $166.25 / each
  • Combination Square, 6 In, Zinc

    JOHNSON

    Combination Square, 6 In, Zinc

    Item # 5LC231

    Web Price
    $9.74 / each
  • Combo Square, 12 in. L, in/mm Graduations

    JOHNSON

    Combo Square, 12 in. L, in/mm Graduations

    Item # 21XK221

    Web Price
    $10.00 / each
  • Combination Square Set, 12 In, 4 Pc

    STARRETT

    Combination Square Set, 12 In, 4 Pc

    Item # 4CEU11

    Web Price
    $345.10 / each
  • Center Head, Steel, Smooth Finish

    STARRETT

    Center Head, Steel, Smooth Finish

    Item # 2ZUT41

    Web Price
    $63.91 / each
  • SAE/Metric Comb Square

    STANLEY

    SAE/Metric Comb Square

    Item # 6R1711

    Web Price
    $13.37 / each
  • Square Head, Cast Iron, Wrinkle Finish

    STARRETT

    Square Head, Cast Iron, Wrinkle Finish

    Item # 2ZUT11

    Web Price
    $63.54 / each
  • Combination Square, 16 In, Zinc

    JOHNSON

    Combination Square, 16 In, Zinc

    Item # 2H3921

    Web Price
    $18.10 / each
  • Combination Set, 12 In, 4 Pc, Blue

    WESTWARD

    Combination Set, 12 In, 4 Pc, Blue

    Item # 4KU801

    Web Price
    $97.12 / each
  • Combination Square, 12In

    WESTWARD

    Combination Square, 12In

    Item # 4MRY11

    Web Price
    $22.10 / each