Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Coffee Decanters, Airpots and Urns

68 results found that include 68 Products

Ensure an alert and productive work environment with coffee decanters, airpots and urns from Grainger. Coffee breaks are an established norm for starting or finishing the day. Making coffee available reduces workplace inefficiencies by replacing time lost on outside arrangements. It can raise workplace morale and allow staff to make productive use of their time. It can also strengthen short term memory.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Pourover Decanter, Black, 64 oz

    BUNN

    Pourover Decanter, Black, 64 oz

    Item # 12H0971

    Web Price
    $33.90 / each
  • Pourover Decanter, Black, 64 oz

    BUNN

    Pourover Decanter, Black, 64 oz

    Item # 12H1041

    Web Price
    $10.90 / each
  • Coffee Decanter, 64 oz., Black

    CRESTWARE

    Coffee Decanter, 64 oz., Black

    Item # 19H5271

    Web Price
    $13.05 / each
  • Airpot, Lever-Action, 102 oz

    BUNN

    Airpot, Lever-Action, 102 oz

    Item # 12H0951

    Web Price
    $68.50 / each
  • Pourover Decanter, Orange, 64 oz

    BUNN

    Pourover Decanter, Orange, 64 oz

    Item # 12H1051

    Web Price
    $11.30 / each
  • Vacuum Insulated Carafe, Lever Lid, 50 oz

    THERMOS

    Vacuum Insulated Carafe, Lever Lid, 50 oz

    Item # 14L8901

    Web Price
    $50.25 / each
  • Coffee Decanter, 64 oz., Orange

    CRESTWARE

    Coffee Decanter, 64 oz., Orange

    Item # 19H5281

    Web Price
    $13.05 / each
  • Airpot,  2.2 Liter

    NEWCO COFFEE

    Airpot, 2.2 Liter

    Item # 48FP601

    Web Price
    $45.40 / each
  • Airpot, Lever-Action, 128 oz

    BUNN

    Airpot, Lever-Action, 128 oz

    Item # 12H0961

    Web Price
    $78.00 / each
  • Lever Lid for TGS Carafes, Black

    THERMOS

    Lever Lid for TGS Carafes, Black

    Item # 14L9021

    Web Price
    $7.05 / each
  • Pourover Decanter, Orange, 64 oz

    BUNN

    Pourover Decanter, Orange, 64 oz

    Item # 12H0981

    Web Price
    $33.80 / each
  • Leaver Airpot, Glass Lined, 2.2 Liter

    CRESTWARE

    Leaver Airpot, Glass Lined, 2.2 Liter

    Item # 19H5091

    Web Price
    $39.30 / each
  • Vacuum Insulated Carafe, Lever Lid, 34 oz

    THERMOS

    Vacuum Insulated Carafe, Lever Lid, 34 oz

    Item # 14L8891

    Web Price
    $43.60 / each
  • Airpot, Push-Button, 74 oz

    BUNN

    Airpot, Push-Button, 74 oz

    Item # 12H0931

    Web Price
    $75.50 / each
  • Leaver Airpot, Glass Lined, 2.5 Liter

    CRESTWARE

    Leaver Airpot, Glass Lined, 2.5 Liter

    Item # 19H5121

    Web Price
    $40.20 / each
  • Leaver Airpot, Glass Lined, 3.0 Liter

    CRESTWARE

    Leaver Airpot, Glass Lined, 3.0 Liter

    Item # 19H5141

    Web Price
    $44.00 / each