Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Show All Selected Filters Show Less Selected Filters
  • Manual Chain Hoist, 4000 lb. Load Capacity, 10 ft. Hoist Lift, 1-5/16" Hook Opening

    CM CYCLONE

    Manual Chain Hoist, 4000 lb. Load Capacity, 10 ft. Hoist Lift, 1-5/16" Hook Opening

    Item # 4ZW931

    Clearance Price
    $438.41 / each
    Web Price $1,,694.00
  • About these products
    Featuring a compact design, these low-headroom chain hoists are ideal for use in small facilities. They deliver smooth operation via friction-reducing rollers and ball bearings, along with jamproof chain guides.

    Carrying Case OZ mechanical chain hoists are designed for commercial building sites, as well as various construction workplaces, such as warehousing, buildings, storage areas, and factories. They feature lightweight construction for easy mounting, but offer high weight load limits. Each chain hoist features a roller bearing in the bottom block, allowing you to turn the load without turning the load chain. They also feature cast forge steel hooks and heavy-duty safety latches. Zinc plating inside the chain hoist helps ensure corrosion protection.

    Heat-Treated Alloy Steel Hooks These chain hoists are designed to offer exceptional durability. In addition to heat-treated alloy steel hooks, they feature die-cast aluminum bodies, as well as high-strength, heat-treated main pinion shafts and load gears for exceptional durability. Prelubricated ball bearings and precision-machined gears help to provide smooth lifting.

    Safety Latch Hooks These chain hoists feature through-hardened chains, along with heat-treated spur gearing for durability in demanding environments. Bearing-mounted pinions, along with lubricated roller bearings and bushings, help to facilitate smooth operation. Hand chains hang 2 ft. shorter than lift.

    Manual Chain Hoist, 4000 lb. Load Capacity, 10 ft. Hoist Lift, 1-5/16" Hook Opening