Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Chalk Line Reels

7 results found that include 7 Products

Pick up a chalk line reel from Grainger to throw in every toolbox. Available in 100-, 140- and 150-ft. lengths, these chalk lines can be used to mark off straight lines on floors and walls to help make sure everything is square and level. Choose from standard, quick-retrieve and large capacity types in aluminum or ABS plastic cases with a variety of fill weights and hook styles. Help snap your lines right the first time with a durable, reliable chalk line reel from Grainger!Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Chalk Line Reel, 100ft., 8 oz., Silver Case

    IRWIN STRAIT-LINE

    Chalk Line Reel, 100ft., 8 oz., Silver Case

    Item # 45TY561

    Web Price
    $8.45 / each
  • Chalk Line Reel Kit, Blue, 100 ft.

    IRWIN STRAIT-LINE

    Chalk Line Reel Kit, Blue, 100 ft.

    Item # 45TY601

    Web Price
    $12.23 / each
  • Chalk Line Reel Kit, 100 ft., 8 oz.

    IRWIN STRAIT-LINE

    Chalk Line Reel Kit, 100 ft., 8 oz.

    Item # 45TY591

    Web Price
    $19.75 / each
  • Chalk Line Reel Kit, Red, 100 ft.

    IRWIN STRAIT-LINE

    Chalk Line Reel Kit, Red, 100 ft.

    Item # 45TY611

    Web Price
    $11.76 / each
  • Chalk Line Reel w/Chalk, 100 Ft, 2 Oz

    IRWIN STRAIT-LINE

    Chalk Line Reel w/Chalk, 100 Ft, 2 Oz

    Item # 5MD341

    Clearance Price
    $2.17 / each
    Web Price $4.98
  • Chalk Line Reel, 150 ft., 20 oz., Plastic

    IRWIN STRAIT-LINE

    Chalk Line Reel, 150 ft., 20 oz., Plastic

    Item # 45TY571

    Web Price
    $46.40 / each
  • Chalk Line Reel, 100 ft., 8 oz., Aluminum

    IRWIN STRAIT-LINE

    Chalk Line Reel, 100 ft., 8 oz., Aluminum

    Item # 45TY581

    Web Price
    $17.05 / each