Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Caulks and Sealants

8 results found that include 414 Products

Caulks and sealants are used to fill gaps and holes, like those found around doors, windows, pipe, and joints. Closing gaps helps keep out water and pests, reduces drafts and airflow, and provides a finished look. Caulk is used to fill gaps between joints and give a finished look. They're generally less flexible than sealants and are used where movement in the joint is limited. Sealants are elastic and stay flexible overtime, even when exposed to moisture and temperature changes. Apply caulks and sealants using a caulk gun or spatula, directly from a spray can, or from a roll.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Base Material: Acrylic

    DAP

    Base Material: Acrylic

    Multiple items available48

    $2.86 - $21.62

  • Base Material: Silicone

    DAP

    Base Material: Silicone

    Multiple items available210

    $3.51 - $16,332.40

  • Base Material: Hybrid

    SUREBOND

    Base Material: Hybrid

    Multiple items available113

    $2.74 - $414.58

  • Base Material: Polyurethane

    DAP

    Base Material: Polyurethane

    Multiple items available35

    $5.13 - $1,041.90

  • Clear Caulk-EZ Tooling Aid, 2.5 oz. Spray Can

    CAULK-EZ

    Clear Caulk-EZ Tooling Aid, 2.5 oz. Spray Can

    Item # 1MMT91

    Web Price
    $9.32 / each
  • Base Material: Loctite Proprietary

    LOCTITE

    Base Material: Loctite Proprietary

    Multiple items available5

    $17.86 - $18.93

  • Tan Adhesive, PTFE, 10.3 oz.

    DYNAGRIP

    Tan Adhesive, PTFE, 10.3 oz.

    Item # 53PZ941

    Web Price
    $5.81 / each
  • White Caulk, Butyl, 1-5/8" x 11 ft.

    HOMAX

    White Caulk, Butyl, 1-5/8" x 11 ft.

    Item # 444D751

    Web Price
    $8.83 / each