Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Carpet Extractor Attachments and Accessories

19 results found that include 21 Products

Improve the reach and cleaning ability of your carpet extractor with easy-to-attach carpet extractor accessories. Adding a hand tool is a great option when you want to remove ground in dirt and dust on upholstery or stairs. Or try adding a floor wand for high-performance heating action for added cleaning power. In addition to carpet extractor accessories, you’ll also find a wide selection of vacuum accessories at Grainger, perfect for the industrial vacuum products in stock.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Wand Assembly

    DAYTON

    Wand Assembly

    Multiple items available2

    $237.00 - $550.00

  • Wand Assembly

    NOBLES

    Wand Assembly

    Multiple items available2

    $643.00 - $950.00

  • Carpet Rake, 59-1/2 in.L, 6 in.W, Metal

    TENNANT

    Carpet Rake, 59-1/2 in.L, 6 in.W, Metal

    Item # 19XZ991

    Web Price
    $99.00 / each
  • Drag Wand, 12In, F/Model Mini-Marathon 425

    TORNADO

    Drag Wand, 12In, F/Model Mini-Marathon 425

    Item # 8G7531

    Web Price
    $225.00 / each
  • Hand Tool, 3-1/2 In

    DAYTON

    Hand Tool, 3-1/2 In

    Item # 4NEK81

    Web Price
    $95.50 / each
  • Solution Hose, 15 ft.

    DAYTON

    Solution Hose, 15 ft.

    Item # 4NEL11

    Web Price
    $112.50 / each
  • Extraction Hose, 15 ft.

    TENNANT

    Extraction Hose, 15 ft.

    Item # 4VMA41

    Web Price
    $127.50 / each
  • Vacuum and Solution Hose, 8 ft.

    TORNADO

    Vacuum and Solution Hose, 8 ft.

    Item # 9UJ291

    Web Price
    $157.00 / each
  • Upholstry Tool, 5 In

    TENNANT

    Upholstry Tool, 5 In

    Item # 4VMA51

    Web Price
    $367.00 / each
  • Hand Tool, 3-1/2 In, F/Model Marathon 800

    TORNADO

    Hand Tool, 3-1/2 In, F/Model Marathon 800

    Item # 8G7541

    Web Price
    $109.00 / each
  • Upholstery Tool, 14 in.L, 6-1/4 in.W, Metal

    NOBLES

    Upholstery Tool, 14 in.L, 6-1/4 in.W, Metal

    Item # 19XZ951

    Web Price
    $338.00 / each
  • Extraction Tool,  61 in. L

    DRI-EAZ

    Extraction Tool, 61 in. L

    Item # 29TK181

    Web Price
    $673.00 / each
  • Vacuum Pressure Hose, 20 ft.

    TORNADO

    Vacuum Pressure Hose, 20 ft.

    Item # 8G7521

    Web Price
    $227.00 / each
  • Vacuum Hose, 15 ft.

    DAYTON

    Vacuum Hose, 15 ft.

    Item # 4NEK91

    Web Price
    $114.00 / each
  • Hard Surface Tool, 10 in. x 10 in., Metal

    NOBLES

    Hard Surface Tool, 10 in. x 10 in., Metal

    Item # 19YA031

    Web Price
    $1,453.00 / each
  • Power Spray Wand, 37 In. L,  7 In.W, Metal

    TENNANT

    Power Spray Wand, 37 In. L, 7 In.W, Metal

    Item # 19XZ981

    Web Price
    $281.00 / each