Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Cam Followers and Track Rollers

6 results found that include 620 Products

Cam followers and track rollers from Grainger can withstand a variety of mechanical applications. Choose from assorted cam follower types, including full complement needle rollers, stud, heavy stud, crowned and yoke. Track rollers can handle applications with a combination of both radial and axial loads. Choose from cam followers and track rollers in a wide range of types, sizes and other specifications at Grainger.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • SMITH BEARING Yoke Style Standard Cam Followers

    SMITH BEARING

    SMITH BEARING Yoke Style Standard Cam Followers

    Multiple items available119

    $18.65 - $1,813.05

  • About these products
    Yoke-style standard cam followers are constructed with materials and finishes designed to provide minimum friction. The outer races feature high-carbon, chrome-bearing steel construction, and the inner races feature low-carbon alloy steel construction, carburized and case-hardened on the raceway area. Crowned versions are used where tracks or cams may impart excessive thrust loading on bearing due to misalignment. The yoke roller design features an inner race made for shaft or clevis mounting. Stainless Steel models are made from 440 stainless steel for increased corrosion resistance.
    SMITH BEARING Yoke Style Standard Cam Followers
  • SMITH BEARING Stud Style Standard Cam Followers

    SMITH BEARING

    SMITH BEARING Stud Style Standard Cam Followers

    Multiple items available337

    $15.30 - $2,745.96

  • About these products
    These stud-style cam followers feature materials and finishes designed to help provide minimum friction. They are ideal for moderate loads and shock. Heavy stud type followers are for applications with high loads and heavy shock, and where deflection is low. Stainless Steel models offer increased corrosion resistance.
    SMITH BEARING Stud Style Standard Cam Followers
  • SMITH BEARING Yoke Style Track Rollers

    SMITH BEARING

    SMITH BEARING Yoke Style Track Rollers

    Multiple items available25

    $117.00 - $1,563.15

  • About these products
    These yoke-style track rollers are designed to handle applications with a combination of both radial and axial loads. They utilize tapered roller bearings or deep-groove ball bearings. Special seals help protect bearings in contaminated environments, while a metal expansion plug closes the back end and helps create a large lubrication reservoir. Plain rollers allow loads to ride against the outer diameter or bearing face. Flanged rollers are designed for side guiding, where the intended load can ride up against the flange. V-Groove rollers can be used on v-shaped tracks, where contaminants don't build up as easily as they do on flat, level tracks.
    SMITH BEARING Yoke Style Track Rollers
  • SMITH BEARING Stud Style Track Rollers

    SMITH BEARING

    SMITH BEARING Stud Style Track Rollers

    Multiple items available67

    $43.68 - $1,178.00

  • About these products
    These stud-style track rollers are designed to handle applications with a combination of both radial and axial loads. They utilize special seals to help protect bearings in contaminated environments, as well as metal expansion plugs to close the back end of the lubrication reservoir. Flat rollers allow loads to ride against the outer diameter or bearing face. Flanged rollers are designed for side guiding, where the intended load can ride up against the flange. V-Groove rollers can be used on v-shaped tracks, where contaminants don't build up as easily as they do on flat, level tracks.
    SMITH BEARING Stud Style Track Rollers
  • SMITH BEARING Yoke Style Metric Cam Followers

    SMITH BEARING

    SMITH BEARING Yoke Style Metric Cam Followers

    Multiple items available36

    $52.08 - $228.00

  • About these products
    Yoke-style metric cam followers feature an inner race made for shaft or clevis mounting. They feature 52100 steel construction and a crowned roller shape.
    SMITH BEARING Yoke Style Metric Cam Followers
  • SMITH BEARING Stud Style Metric Cam Followers

    SMITH BEARING

    SMITH BEARING Stud Style Metric Cam Followers

    Multiple items available36

    $111.00 - $436.00

  • About these products
    These stud-style, metric cam followers feature concentric studs, and a hex-socket face design. Rollers feature 52100 steel construction.
    SMITH BEARING Stud Style Metric Cam Followers