Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Bushings

201 results found that include 201 Products

Bushings, sometimes called plain bearings, sleeve bearings, or linear sleeve bearings, are installed between a rotating drive shaft and a housing to help secure the shaft in place and reduce vibration to extend the working life of hubs and shafts. Keyless bushings have a smooth, round bore without a keyway or set screw, allowing them to be used in applications that require the direction of shaft rotation to change. Reducing bushings allow tools with smaller shafts to be used on larger bores. Quick detachable (QD) bushings have a split along one side that eases fitting on shafts of varying diameter. Tapered bushings have a keyway and are installed by pressing the bushing into the bore.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Quick Detachable Bushing, SDS Series, 3/4" Bore Dia., 1.313" Length

    TB WOOD'S

    Quick Detachable Bushing, SDS Series, 3/4" Bore Dia., 1.313" Length

    Item # 5YLH81

    Web Price
    $23.43 / each
  • Quick Detachable Bushing, SDS Series, 1-5/8" Bore Dia., 1.313" Length

    TB WOOD'S

    Quick Detachable Bushing, SDS Series, 1-5/8" Bore Dia., 1.313" Length

    Item # 5YLH61

    Web Price
    $24.27 / each
  • Quick Detachable Bushing, SDS Series, 1-3/8" Bore Dia., 1.313" Length

    TB WOOD'S

    Quick Detachable Bushing, SDS Series, 1-3/8" Bore Dia., 1.313" Length

    Item # 5YLH51

    Web Price
    $24.31 / each
  • Quick Detachable Bushing, QT Series, 1" Bore Dia., 1.250" Length

    TB WOOD'S

    Quick Detachable Bushing, QT Series, 1" Bore Dia., 1.250" Length

    Item # 5UHZ21

    Web Price
    $12.45 / each
  • Quick Detachable Bushing, QT Series, 1-1/8" Bore Dia., 1.250" Length

    TB WOOD'S

    Quick Detachable Bushing, QT Series, 1-1/8" Bore Dia., 1.250" Length

    Item # 5UHZ51

    Web Price
    $12.25 / each
  • Quick Detachable Bushing, SDS Series, 1-7/16" Bore Dia., 1.313" Length

    TB WOOD'S

    Quick Detachable Bushing, SDS Series, 1-7/16" Bore Dia., 1.313" Length

    Item # 5YLH71

    Web Price
    $23.26 / each
  • Quick Detachable Bushing, QT Series, 5/8" Bore Dia., 1.250" Length

    TB WOOD'S

    Quick Detachable Bushing, QT Series, 5/8" Bore Dia., 1.250" Length

    Item # 5UJA41

    Web Price
    $11.36 / each
  • Quick Detachable Bushing, SD Series, 1-7/8" Bore Dia., 1.813" Length

    TB WOOD'S

    Quick Detachable Bushing, SD Series, 1-7/8" Bore Dia., 1.813" Length

    Item # 5YLH01

    Web Price
    $28.09 / each
  • Quick Detachable Bushing, QT Series, 1-1/2" Bore Dia., 1.250" Length

    TB WOOD'S

    Quick Detachable Bushing, QT Series, 1-1/2" Bore Dia., 1.250" Length

    Item # 5UHZ31

    Web Price
    $10.97 / each
  • Quick Detachable Bushing, SK Series, 3/4" Bore Dia., 1.875" Length

    TB WOOD'S

    Quick Detachable Bushing, SK Series, 3/4" Bore Dia., 1.875" Length

    Item # 41D9031

    Web Price
    $35.60 / each
  • Quick Detachable Bushing, QT Series, 7/8" Bore Dia., 1.250" Length

    TB WOOD'S

    Quick Detachable Bushing, QT Series, 7/8" Bore Dia., 1.250" Length

    Item # 5UJA51

    Web Price
    $12.12 / each
  • Quick Detachable Bushing, SH Series, 1" Bore Dia., 1.250" Length

    TB WOOD'S

    Quick Detachable Bushing, SH Series, 1" Bore Dia., 1.250" Length

    Item # 5YLK11

    Web Price
    $19.75 / each
  • Quick Detachable Bushing, SK Series, 1" Bore Dia., 1.875" Length

    TB WOOD'S

    Quick Detachable Bushing, SK Series, 1" Bore Dia., 1.875" Length

    Item # 10Y3081

    Web Price
    $33.80 / each
  • Quick Detachable Bushing, SDS Series, 7/8" Bore Dia., 1.313" Length

    TB WOOD'S

    Quick Detachable Bushing, SDS Series, 7/8" Bore Dia., 1.313" Length

    Item # 10Y3061

    Web Price
    $22.16 / each
  • Quick Detachable Bushing, QT Series, 1-7/16" Bore Dia., 1.250" Length

    TB WOOD'S

    Quick Detachable Bushing, QT Series, 1-7/16" Bore Dia., 1.250" Length

    Item # 5UJA01

    Web Price
    $11.19 / each
  • Quick Detachable Bushing, SH Series, 1-3/8" Bore Dia., 1.250" Length

    TB WOOD'S

    Quick Detachable Bushing, SH Series, 1-3/8" Bore Dia., 1.250" Length

    Item # 5YLK51

    Web Price
    $19.48 / each