Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Bowls

256 results found that include 256 Products

Fruit bowl, soup bowl, salad bowl and pasta bowl options from Grainger help complete your serving pieces. Serve up cubed fresh fruits, world-renowned soups, mixed greens, hot vegetables, angel hair spaghetti with tomato sauce and more in these small serving bowls. Also find cereal bowls, grapefruit bowls, sugar bowls, footed, round, square and boat shaped bowls and more here. When you need to complete your service with any of these side bowl, fruit bowl, soup bowl, salad bowl or pasta bowl choices, come to Grainger.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Fruit Bowl, Assorted, 4 oz., PK36

    CRESTWARE

    Fruit Bowl, Assorted, 4 oz., PK36

    Item # 21D2641

    Web Price
    $96.05 / pkg. of 36
  • Nappie Bowl, Bone White, 30 oz., PK12

    CRESTWARE

    Nappie Bowl, Bone White, 30 oz., PK12

    Item # 21D2921

    Web Price
    $68.75 / pkg. of 12
  • Rimmed Fruit Bowl, 4.4 oz., White, PK48

    CARLISLE

    Rimmed Fruit Bowl, 4.4 oz., White, PK48

    Item # 14D0641

    Web Price
    $99.65 / pkg. of 48
  • Rimmed Fruit Bowl, 4.4 oz., Tan, PK48

    CARLISLE

    Rimmed Fruit Bowl, 4.4 oz., Tan, PK48

    Item # 14D0621

    Web Price
    $101.97 / pkg. of 48
  • Nappie Bowl, 15-1/4 oz., PK48

    CAMBRO

    Nappie Bowl, 15-1/4 oz., PK48

    Item # 4UKN31

    Web Price
    $151.41 / pkg. of 48
  • Berry Dish, 5 oz., Clear, PK24

    CARLISLE

    Berry Dish, 5 oz., Clear, PK24

    Item # 14D1011

    Web Price
    $69.01 / pkg. of 24
  • Bowl, Fruit Cup, 5 Oz, PK48

    CAMBRO

    Bowl, Fruit Cup, 5 Oz, PK48

    Item # 4UKN21

    Web Price
    $130.81 / pkg. of 48
  • Nappie Bowl, 10 oz., Tan, PK48

    CARLISLE

    Nappie Bowl, 10 oz., Tan, PK48

    Item # 14D0691

    Web Price
    $123.08 / pkg. of 48
  • Nappie Bowl, Bright White, 15 oz., PK36

    CRESTWARE

    Nappie Bowl, Bright White, 15 oz., PK36

    Item # 21D3311

    Web Price
    $118.96 / pkg. of 36
  • Rimmed Soup Bowl, Bone White, 8 oz., PK36

    CRESTWARE

    Rimmed Soup Bowl, Bone White, 8 oz., PK36

    Item # 21D3141

    Web Price
    $139.56 / pkg. of 36
  • Rimmed Soup Bowl, Bone Wht, 12 oz., PK24

    CRESTWARE

    Rimmed Soup Bowl, Bone Wht, 12 oz., PK24

    Item # 21D3151

    Web Price
    $146.26 / pkg. of 24
  • Rimmed Soup Bowl, Bone Wht, 15 oz., PK24

    CRESTWARE

    Rimmed Soup Bowl, Bone Wht, 15 oz., PK24

    Item # 21D3161

    Web Price
    $259.04 / pkg. of 24
  • Nappie Bowl, Brown, 12 oz., PK36

    CRESTWARE

    Nappie Bowl, Brown, 12 oz., PK36

    Item # 21D3671

    Web Price
    $112.78 / pkg. of 36
  • Nappie, Assorted, 15 oz., PK36

    CRESTWARE

    Nappie, Assorted, 15 oz., PK36

    Item # 21D2651

    Web Price
    $165.32 / pkg. of 36
  • Nappie Bowl, Brown, 15 oz., PK36

    CRESTWARE

    Nappie Bowl, Brown, 15 oz., PK36

    Item # 21D3681

    Web Price
    $127.72 / pkg. of 36
  • Nappie Bowl, Bright White, 15 oz., PK36

    CRESTWARE

    Nappie Bowl, Bright White, 15 oz., PK36

    Item # 21D2341

    Web Price
    $115.88 / pkg. of 36