Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Belt/Disc Sanders

93 results found that include 93 Products

Two-in-one belt/disc sanders from Grainger combine belt sanders and round disk sanders into a single machine that can work in horizontal or vertical position. A belt/disc sander can help you easily grind, sand, finish, polish, deburr and contour workpieces of all types of material, including metal, plastic, wood and composites. Also find belt grinders here, which operate at higher SFPMs than combination sanders and can be suitable for profiling and beveling. Shop Grainger today for high-quality belt/disc sanders and belt grinders in the size and power level you need.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Belt/Disc Sander, 1/3 HP, 120V

    DAYTON

    Belt/Disc Sander, 1/3 HP, 120V

    Item # 6Y9451

    Web Price
    $191.40 / each
  • Belt Grinder, 1/2HP, 120/240, 5.0/2.5A, 1x42

    DAYTON

    Belt Grinder, 1/2HP, 120/240, 5.0/2.5A, 1x42

    Item # 2RYN61

    Web Price
    $225.75 / each
  • Disc Sander, Cast Aluminum Table, 1 HP

    DAYTON

    Disc Sander, Cast Aluminum Table, 1 HP

    Item # 35GW711

    Web Price
    $493.81 / each
  • Belt Grinder, 3/4 HP, 120/240V, 7/3.5A, 4x36

    DAYTON

    Belt Grinder, 3/4 HP, 120/240V, 7/3.5A, 4x36

    Item # 2RYN81

    Web Price
    $452.55 / each
  • Disc Sander, 12 In, 3/4HP, 120V, 7A

    DAYTON

    Disc Sander, 12 In, 3/4HP, 120V, 7A

    Item # 2RYN91

    Web Price
    $329.70 / each
  • Belt/Disc Sander, 12 In Disc, 6 x 48 Belt

    JET

    Belt/Disc Sander, 12 In Disc, 6 x 48 Belt

    Item # 3WRR21

    Web Price
    $1,879.14 / each
  • Disc Sander, 12 In., 1-1/2 HP, 120/240 V

    DAYTON

    Disc Sander, 12 In., 1-1/2 HP, 120/240 V

    Item # 49G9921

    Web Price
    $1,503.31 / each
  • Disc Sander, 10 In., 1 HP, 120/240 V

    DAYTON

    Disc Sander, 10 In., 1 HP, 120/240 V

    Item # 49G9911

    Web Price
    $785.65 / each
  • Disc Sander, 1-1/2 HP, 12 in. dia.

    JET

    Disc Sander, 1-1/2 HP, 12 in. dia.

    Item # 36VE261

    Web Price
    $1,563.69 / each
  • Belt Grinder, 3/4HP, 120/240V, 7/3.5A, 2x48

    DAYTON

    Belt Grinder, 3/4HP, 120/240V, 7/3.5A, 2x48

    Item # 2RYN71

    Web Price
    $364.88 / each
  • Disc Sander, Cast Aluminum Table, 1/2 HP

    DAYTON

    Disc Sander, Cast Aluminum Table, 1/2 HP

    Item # 35GW701

    Web Price
    $223.12 / each
  • Belt/Disc Sander, 9 In., 1 HP, 120 V

    DAYTON

    Belt/Disc Sander, 9 In., 1 HP, 120 V

    Item # 49G9901

    Web Price
    $569.10 / each
  • Belt/Disc Sander, 10 In Disc, 6 x 48 Belt

    JET

    Belt/Disc Sander, 10 In Disc, 6 x 48 Belt

    Item # 3WRP61

    Web Price
    $952.08 / each
  • Bench Belt & Disc Sander, 1/3 HP, 115 V

    JET

    Bench Belt & Disc Sander, 1/3 HP, 115 V

    Item # 18F2231

    Web Price
    $536.73 / each
  • Belt/Disc Sander, 3/4 HP, 115V, 6.5 Amps

    JET

    Belt/Disc Sander, 3/4 HP, 115V, 6.5 Amps

    Item # 42W9601

    Web Price
    $544.95 / each
  • Disc Sander, 20 In, 2 HP, 230V, 1 Ph

    DAYTON

    Disc Sander, 20 In, 2 HP, 230V, 1 Ph

    Item # 2XTG51

    Web Price
    $2,224.72 / each