Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

REXONE Backboard and Stretcher Accessories

8 results found that include 8 Products

Choose from a selection of backboard and stretcher accessories from Grainger. There are lifting bridles, economy backboard stretcher strap systems, backboard straps, extrication devices, straps, quick restraint systems, full-body vacuum mattresses, pediatric immobilization sleeves and more. Economy straps provide fast and firm total body immobilization. Extrication devices are a versatile means of immobilizing and extricating victims from vehicles or confined spaces.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • IV Accessory, Black, 24" L

    REXONE

    IV Accessory, Black, 24" L

    Item # 468H411

    Web Price
    $397.80 / each
  • Standard Nylon Carry Case, Black, 28" L

    REXONE

    Standard Nylon Carry Case, Black, 28" L

    Item # 468H361

    Web Price
    $285.93 / each
  • Patient Restraints, Yellow, 12" L

    REXONE

    Patient Restraints, Yellow, 12" L

    Item # 468H391

    Web Price
    $255.03 / each
  • Large Nylon Carry Case, Black, 28" L

    REXONE

    Large Nylon Carry Case, Black, 28" L

    Item # 468H371

    Web Price
    $347.93 / each
  • Operators Manual, White, 12" L

    REXONE

    Operators Manual, White, 12" L

    Item # 468H401

    Web Price
    $13.84 / each
  • Bicycle Towing Attachment, Silver, 20" L

    REXONE

    Bicycle Towing Attachment, Silver, 20" L

    Item # 468H351

    Web Price
    $694.22 / each
  • Patient Restraints, Black, 12" L

    REXONE

    Patient Restraints, Black, 12" L

    Item # 468H381

    Web Price
    $255.03 / each
  • Wide Beach Tires, Black, 20" L

    REXONE

    Wide Beach Tires, Black, 20" L

    Item # 468H341

    Web Price
    $1,934.75 / each