Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Axes, Hatchets, and Splitting Wedges

118 results found that include 118 Products

Shop Grainger and check out the high-quality axe, hatchet and splitting wedge selection. If your business includes chopping, splitting, notching wood, cutting trees or slicing through brush, browse the choices here. You’ll find felling axes, flat-head axes, pick-head fire axes, Pulaski axes and other long-handled chopping tools. You can split wood along its grain with a heavy-duty splitting maul. Carpenters hatchets, half hatchets, rig builders hatchets and splitting wedges can be valuable additions to any toolbox. A lightweight, fiberglass-handled campers axe may be just the tool for smaller jobs requiring less strength. Whether you work in fire and rescue, construction, landscaping, logging or other outdoor business, shop the axe, hatchet and wedge selection at Grainger for a wide range of choices!Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Gator Machete, 16-1/2 in., Steel

    WESTWARD

    Gator Machete, 16-1/2 in., Steel

    Item # 31MJ561

    Web Price
    $22.40 / each
  • Pulaski Axe, Single Bit, Hickory, 36 In.

    COUNCIL TOOL

    Pulaski Axe, Single Bit, Hickory, 36 In.

    Item # 9HZV51

    Web Price
    $76.25 / each
  • Hatchet, Builders, 28 Oz

    WESTWARD

    Hatchet, Builders, 28 Oz

    Item # 5MX311

    Web Price
    $26.70 / each
  • Brush Axe,  9 In.

    FISKARS

    Brush Axe, 9 In.

    Item # 16X0401

    Web Price
    $34.90 / each
  • Machete, Golok, 19 in., High Carbon Steel

    GERBER

    Machete, Golok, 19 in., High Carbon Steel

    Item # 38VG231

    Web Price
    $65.25 / each
  • Spike Maul, Steel, 10 lb., 36"

    WILTON

    Spike Maul, Steel, 10 lb., 36"

    Item # 20PD951

    Web Price
    $214.50 / each
  • Machete, Multi-Purpose, 10-1/2 in L, 18 oz

    GERBER

    Machete, Multi-Purpose, 10-1/2 in L, 18 oz

    Item # 45J1161

    Web Price
    $61.00 / each
  • Sledge Eye Maul, 36 In

    WESTWARD

    Sledge Eye Maul, 36 In

    Item # 20C8921

    Web Price
    $30.60 / each
  • Splitting Wedge, 8-1/4 In, Solid Forged

    WESTWARD

    Splitting Wedge, 8-1/4 In, Solid Forged

    Item # 20C8911

    Web Price
    $13.49 / each
  • Michigan Axe.Single Bit, 36 IN

    WESTWARD

    Michigan Axe.Single Bit, 36 IN

    Item # 20C8901

    Web Price
    $32.10 / each
  • Machete, 19 in., Steel

    WESTWARD

    Machete, 19 in., Steel

    Item # 31MJ581

    Web Price
    $12.55 / each
  • Pulaski Axe, , 36 IN, Hickory Handle

    WESTWARD

    Pulaski Axe, , 36 IN, Hickory Handle

    Item # 20C8891

    Web Price
    $37.40 / each
  • Pulaski Axe, Fiberglass, 36 In.

    FLAMEFIGHTER

    Pulaski Axe, Fiberglass, 36 In.

    Item # 6ATM61

    Web Price
    $66.25 / each
  • Machete, 18 x 23-15/16 In, 15.7 oz.

    SOG

    Machete, 18 x 23-15/16 In, 15.7 oz.

    Item # 20H2721

    Web Price
    $30.10 / each
  • Tomahawk, 2 In Edge, 12.5 In L, 19 oz

    SOG

    Tomahawk, 2 In Edge, 12.5 In L, 19 oz

    Item # 6XXA01

    Web Price
    $46.40 / each
  • Hatchet, Rig Builders

    VAUGHAN

    Hatchet, Rig Builders

    Item # 2A5361

    Web Price
    $39.00 / each