Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Air Polishers and Buffers

7 results found that include 16 Products

Grainger carries air polisher and buffer choices to help you polish metals, concrete, granite and other hard surfaces to a beautiful shine. These pneumatic tools operate with compressed air and buffing bonnets or polishing pads to help quickly and easily clean, buff and shine workpieces, countertops and more with minimal effort on your part. Choose the size and speed that can fit your applications. Shop today for a time-saving air polisher or air buffer from Grainger!Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Air Polisher/Buffer with 7" Pad Size

    SPEEDAIRE

    Air Polisher/Buffer with 7" Pad Size

    Item # 21AA941

    Web Price
    $172.50 / each
  • Mini Air Polisher/Buffer with 3" Pad Size

    INGERSOLL RAND

    Mini Air Polisher/Buffer with 3" Pad Size

    Item # 12T5951

    Web Price
    $123.48 / each
  • Air Polisher/Buffer

    CHICAGO PNEUMATIC

    Air Polisher/Buffer

    Multiple items available2

    $145.72 - $329.65

  • Mini Air Polisher with 3" Pad Size

    SPEEDAIRE

    Mini Air Polisher with 3" Pad Size

    Item # 10D2391

    Web Price
    $98.78 / each
  • Air Buffer

    DYNABRADE

    Air Buffer

    Multiple items available8

    $405.67 - $886.35

  • Air Polisher/Buffer

    DYNABRADE

    Air Polisher/Buffer

    Multiple items available2

    $503.35 - $576.88

  • Air Polisher with 5" Pad Size

    DYNABRADE

    Air Polisher with 5" Pad Size

    Item # 25H9881

    Web Price
    $496.85 / each