Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

50 Hz Motors

6 results found that include 115 Products

50 Hz motors are designed to operate in equipment that utilizes 50 Hz power. They are primarily used on equipment that is exported outside of the US to a country that has a 50 Hz power system.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • DAYTON Split-Phase Open Dripproof 50 Hz Motors

    DAYTON

    DAYTON Split-Phase Open Dripproof 50 Hz Motors

    Multiple items available4

    $238.00 - $297.00

  • About these products

    Start switch and windings are designed for reliable operation in applications using 50-Hz power. For use in machinery, air compressors, conveyors, fans, blowers, machine tools, speed reducers, pumps, and industrial equipment in noncombustible environments.

    • Rotation: CW/CCW
    • Max. ambient: 40°C

    DAYTON Split-Phase Open Dripproof 50 Hz Motors
  • LEESON Capacitor-Start Totally Enclosed Fan-Cooled 50 Hz Motors

    LEESON

    LEESON Capacitor-Start Totally Enclosed Fan-Cooled 50 Hz Motors

    Multiple items available36

    $349.00 - $1,720.00

  • About these products

    Start switch and windings are designed for reliable operation in applications using 50-Hz power. For use in machinery, air compressors, conveyors, fans, blowers, machine tools, speed reducers, pumps, and industrial equipment in noncombustible environments.

    • Rotation: CW/CCW
    • Max. ambient: 40°C

    LEESON Capacitor-Start Totally Enclosed Fan-Cooled 50 Hz Motors
  • LEESON 3-Phase Totally Enclosed Fan-Cooled 50 Hz Motors

    LEESON

    LEESON 3-Phase Totally Enclosed Fan-Cooled 50 Hz Motors

    Multiple items available43

    $330.40 - $940.00

  • About these products

    Start switch and windings are designed for reliable operation in applications using 50-Hz power. For use in machinery, air compressors, conveyors, fans, blowers, machine tools, speed reducers, pumps, and industrial equipment in noncombustible environments.

    • Rotation: CW/CCW
    • Max. ambient: 40°C

    LEESON 3-Phase Totally Enclosed Fan-Cooled 50 Hz Motors
  • LEESON Capacitor-Start Open Dripproof 50 Hz Motors

    LEESON

    LEESON Capacitor-Start Open Dripproof 50 Hz Motors

    Multiple items available24

    $346.00 - $1,151.00

  • About these products

    Start switch and windings are designed for reliable operation in applications using 50-Hz power. For use in machinery, air compressors, conveyors, fans, blowers, machine tools, speed reducers, pumps, and industrial equipment in noncombustible environments.

    • Rotation: CW/CCW
    • Max. ambient: 40°C

    LEESON Capacitor-Start Open Dripproof 50 Hz Motors
  • DAYTON Capacitor-Start Totally Enclosed Fan-Cooled 50 Hz Motors

    DAYTON

    DAYTON Capacitor-Start Totally Enclosed Fan-Cooled 50 Hz Motors

    Multiple items available5

    $343.00 - $672.00

  • About these products

    Start switch and windings are designed for reliable operation in applications using 50-Hz power. For use in machinery, air compressors, conveyors, fans, blowers, machine tools, speed reducers, pumps, and industrial equipment in noncombustible environments.

    • Rotation: CW/CCW
    • Max. ambient: 40°C

    DAYTON Capacitor-Start Totally Enclosed Fan-Cooled 50 Hz Motors
  • MARATHON MOTORS 3-Phase Open Dripproof  50 Hz Motors

    MARATHON MOTORS

    MARATHON MOTORS 3-Phase Open Dripproof 50 Hz Motors

    Multiple items available3

    $491.00 - $1,032.00

  • About these products

    Start switch and windings are designed for reliable operation in applications using 50-Hz power. For use in machinery, air compressors, conveyors, fans, blowers, machine tools, speed reducers, pumps, and industrial equipment in noncombustible environments.

    • Rotation: CW/CCW
    • Max. ambient: 40°C

    MARATHON MOTORS 3-Phase Open Dripproof 50 Hz Motors